T&S HG-2D-48K-FF Gas Hose, With 3/4 Inch NPT x 48 Inch, Cable Kit | AV9YBR

T&S HG-2D-48K-FF Gas Hose, With 3/4 Inch NPT x 48 Inch, Cable Kit

Item: AV9YBR Model: HG-2D-48K-FF
In Stock

Get it by Friday, Jun 13

€249.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Hose
Connector Hose Design2 Male
Connector Hose Thread Size3/4"
Connector Length48"
Connector TypeGas
FeatureInstallation Kit
Gas Hose Capacity215 btuH
Max. Temp.350°F

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)60.17
Ship length (cm)6.83
Ship width (cm)33.5
Country of OriginIN

Product Details:

    • Ball Valve, Gas Elbows And Nipples

Product Variants

ProductModelMPNPrice
T&S HG-0100-27 Gas Hose, 1/2 Inch NPT x 27 Inch | AV9XWL HG-0100-27HG-0100-27€238.90
T&S HG-2C-12 Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 12 Inch Long | AV9YAF HG-2C-12HG-2C-12€174.95
T&S HG-2C-24 Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAG HG-2C-24HG-2C-24€69.05
T&S HG-2C-24K Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAH HG-2C-24KHG-2C-24K€84.09
T&S HG-2C-24S Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAJ HG-2C-24SHG-2C-24S€136.16
T&S HG-2C-24SK Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 24 Inch Long | AV9YAK HG-2C-24SKHG-2C-24SK€151.20
T&S HG-2C-36 Gas Hose, Free Spin Fittings, 1/2 Inch NPT, 36 Inch Long | AV9YAL HG-2C-36HG-2C-36€103.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S HG-2D-48K-FF Gas Hose, With 3/4 Inch NPT x 48 Inch, Cable Kit
€249.76 /unit