BAILEIGH INDUSTRIAL WP-450 Welding Positioner, 13 Inch Size Turntable Dia, 484 lb Vertical Load Capacity | CN9BCT

BAILEIGH INDUSTRIAL 1008396 WP-450 Welding Positioner, 13 Inch Size Turntable Dia, 484 lb Vertical Load Capacity

Item: CN9BCT Model: 1008396Cross Ref: 36HZ51 / WP-450
In Stock

Get it by Tuesday, Jun 17

€2,216.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Positioner
Angle Increments
Controller TypeVariable Speed Foot Pedal
FeaturesClockwise And Counter Clockwise Table Rotation, Heavy Duty Fully Enclosed Worm Gear Rotation Drive, Machined Table With Centering Grooves And 3 Slots For Nuts, On/Off Electric Foot Control, Power On Indicator Light, Solid State D.C. Variable Speed Table Rotation, Test/Weld Switch (To Be Connected By Customers Electrician)
Frequency60 Hz
Input Current10A
Input Voltage110V AC
Max. Amps300A
Max. Tilt135°
Rotation Speed (maximum)4 RPM
Rotation Speed (minimum)0.4 RPM
Table Capacity Horizontal Load242 lbs.
Table Internal Chuck Diameter1 3/8"
Turntable Diameter13"
Vertical Load Capacity484 lbs.
Work Table TypeRotary Welding Positioner
Current (maximum)300A
Horizontal Load Capacity242 lbs.
PhaseSingle
StandardsANSI Z87.1, ISO APPROVED
Tilt Angle (maximum)135°
Weight100 lbs.

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)53.34
Ship length (cm)55.88
Ship width (cm)53.34
Country of OriginTW

Product Variants

ProductModelTurntable DiameterVertical Load CapacityTable Capacity Horizontal LoadRotation Speed (maximum)Controller TypeMax. TiltPrice
BAILEIGH INDUSTRIAL WP-750 Welding Positioner, 13 Inch Size Turntable Dia, 770 lb Vertical Load Capacity | CN9BCU 100839713"770 lbs.385 lbs.4 RPMVariable Speed Foot Pedal135°€2,870.01
BAILEIGH INDUSTRIAL WP-1100 Welding Positioner, 19 Inch Size Turntable Dia, 1, 100 lb Vertical Load Capacity | CN9BCV 100839219"1100 lbs.550 lbs.2 RPMVariable Speed Foot Pedal135°€5,117.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1008396 WP-450 Welding Positioner, 13 Inch Size Turntable Dia, 484 lb Vertical Load Capacity
€2,216.61 /unit