TENNSCO 1430PY Desk Height Storage Cabinet Standard | AC9NBT 3HNL9

TENNSCO 1430PY Desk Height Storage Cabinet Standard

Item: AC9NBT Model: 1430PYCross Ref: 3HNL9
In Stock

Get it by Tuesday, Jun 17

€373.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesk Height Storage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorPutty
Color FamilyPutty
Door Locking Points3
Door TypeStandard
Duty RatingLight Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
HandleSingle
Handle TypeSwing
Includes1 Adjustable Shelf, 1 Bottom Shelf, Key Lock With 2 Keys
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialCarbon Steel
Material - CabinetsSteel
Method Of ConstructionBolted
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves2
Overall Depth18"
Overall Dimension36" x 18"
Overall Height30"
Overall Width36"
Overall Wxdxh36" x 18" x 30"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity150 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledUnassembled
Audit Trail StorageNone
Cabinet ColorPutty
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleShelves
Door Handle TypeSwing
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Locking Points3
Panel Thickness24 ga.
Shelf Thickness20 ga.
StandardsANSI/BIFMA, SCS

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)6.99
Ship length (cm)113.67
Ship width (cm)97.79
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of DoorsColorAssembled/unassembledStrength RatingNumber Of ShelvesFrame AssembledAssemblyDoor TypePrice
TENNSCO 3018BK Desk Height Storage Cabinet Standard | AC3GMG 2TET2 3018BK2BlackAssembledIndustrial2AssembledWeldedStandard€520.88
TENNSCO 3018LGY Desk Height Storage Cabinet Standard | AC9NCE 3HNP2 3018LGY2Light GrayAssembledIndustrial2AssembledWeldedStandard€520.88
TENNSCO 3018PY Desk Height Storage Cabinet Standard | AC9NCF 3HNP3 3018PY2PuttyAssembledIndustrial2AssembledWeldedStandard€520.88
TENNSCO 1430 GRAY Desk Height Storage Cabinet Standard | AD2XJU 3W086 1430 GRAY2Medium GrayUnassembledIndustrial2UnassembledUnassembledStandard€410.77
TENNSCO 1430 SAND Desk Height Storage Cabinet Standard | AD2XLL 3W294 1430 SAND2SandUnassembledIndustrial2UnassembledUnassembledStandard€410.77
TENNSCO 1430 BLACK Desk Height Storage Cabinet Standard | AD9ZPU 4W297 1430 BLACK2BlackUnassembledIndustrial2UnassembledUnassembledStandard€410.77
TENNSCO 1824LG Storage Cabinet Light Gray 19 Inch Width x 24 inch Depth x 30 Inch Height | AH9BEA 39FP86 1824LG1Light GrayAssembledCommercial1Assembled-Standard€561.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO 1430PY Desk Height Storage Cabinet Standard
€373.30 /unit