BAILEIGH INDUSTRIAL WBS-22 Band Saw, Vertical, 220VAC, 21 5/8 Inch Throat Dp - Vertical, 4, 900, 0 Deg to 45 Deg | CN9APT

BAILEIGH INDUSTRIAL 1008299 WBS-22 Band Saw, Vertical, 220VAC, 21 5/8 Inch Throat Dp - Vertical, 4, 900, 0 Deg to 45 Deg

Item: CN9APT Model: 1008299Cross Ref: 36HZ83 / WBS-22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,771.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Amps28A
Blade Dia.22"
Blade Length174"
Blade Thickness1/8"
Cutting Capacity Square21"
Frequency60 Hz
Hp5 hp
Material ApplicationWood
Max. Blade Length172"
Max. Blade Width1 1/2"
Min. Blade Length171 1/4"
Min. Blade Width1/4"
Miter Angle Range0° to +45°
Number Of Speed Settings1
Operation TypeManual
Overall Depth54"
Overall Height84"
Overall Width36"
Phase1
Round Cutting Capacity21"
Sfpm Range4900 SFPM
Table Dimensions22.75" x 30"
Throat Depth21 5/8"
TypeVertical
Voltage220V AC
Band Saw OperationManual
Band Saw TypeVertical
Blade Wheels Dia.22"
Current28A
Round Cutting Capacity - Horizontal21"

Shipping Info:

Ship weight (kg) 405
Ship height (cm)236.22
Ship length (cm)152.4
Ship width (cm)111.76
Country of OriginTW

Product Variants

ProductModelVoltagePhaseThroat DepthSfpm RangeBlade LengthMax. Blade LengthMax. Blade WidthCutting Capacity SquarePrice
BAILEIGH INDUSTRIAL WBS-14-S Band Saw, Vertical, 110VAC, 13 5/8 Inch Throat Dp - Vertical, 2, 800 to 3, 950 | CN9APR 1014217110V AC213 5/8"2800 SFPM to 3950 SFPM112"111"3/4"0.625" x 13"€2,617.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1008299 WBS-22 Band Saw, Vertical, 220VAC, 21 5/8 Inch Throat Dp - Vertical, 4, 900, 0 Deg to 45 Deg
€7,771.06 /unit