BAILEIGH INDUSTRIAL WBS-14-S Band Saw, Vertical, 110VAC, 13 5/8 Inch Throat Dp - Vertical, 2, 800 to 3, 950 | CN9APR

BAILEIGH INDUSTRIAL 1014217 WBS-14-S Band Saw, Vertical, 110VAC, 13 5/8 Inch Throat Dp - Vertical, 2, 800 to 3

Item: CN9APR Model: 1014217Cross Ref: 36HZ81 / WBS-14-S
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,617.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Amps20A
Blade Dia.14"
Blade Length112"
Blade Thickness1/8"
Cutting Capacity Square0.625" x 13"
Frequency60 Hz
Hp1 1/2 hp
Material ApplicationWood
Max. Blade Length111"
Max. Blade Width3/4"
Min. Blade Length112"
Min. Blade Width1/8"
Miter Angle Range0° to +45°
Number Of Speed Settings2
Operation TypeManual
Overall Depth36"
Overall Height60"
Overall Width24"
Phase2
Round Cutting Capacity13"
Sfpm Range2800 SFPM to 3950 SFPM
Table Dimensions20" x 16"
Throat Depth13 5/8"
TypeVertical
Voltage110V AC
Band Saw OperationManual
Band Saw TypeVertical
Blade Wheels Dia.14"
Current20A
Round Cutting Capacity - Horizontal13"

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)208.28
Ship length (cm)121.92
Ship width (cm)114.3
Country of OriginTW

Product Variants

ProductModelVoltagePhaseThroat DepthSfpm RangeBlade LengthMax. Blade LengthMax. Blade WidthCutting Capacity SquarePrice
BAILEIGH INDUSTRIAL WBS-22 Band Saw, Vertical, 220VAC, 21 5/8 Inch Throat Dp - Vertical, 4, 900, 0 Deg to 45 Deg | CN9APT 1008299220V AC121 5/8"4900 SFPM174"172"1 1/2"21"€7,771.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1014217 WBS-14-S Band Saw, Vertical, 110VAC, 13 5/8 Inch Throat Dp - Vertical, 2, 800 to 3
€2,617.18 /unit