BAILEIGH INDUSTRIAL TN-200E Pipe Notcher, 1/4 Inch Size Min. Compatible Pipe Size | CN9AYG

BAILEIGH INDUSTRIAL 1008007 TN-200E Pipe Notcher, 1/4 Inch Size Min. Compatible Pipe Size

Item: CN9AYG Model: 1008007Cross Ref: 31XW06 / TN-200E
In Stock

Get it by Thursday, Jun 12

€5,325.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNotcher
Amps20A
ApplicationNotcher
Body ColorWhite
FeaturesNotching Capacity Pipe 1/4 In, 3/8 In, 1/2 In, 3/4 In, 1 In, 1-1/4 In, 1-1/2 In, 2 In, Rotate Pipe 180°
Hp2 hp
Max. Compatible Pipe Size2"
Max. Notch Dia.2"
Min. Compatible Pipe Size1/4"
Motor TypeElectric
Mounting TypeBench Mount
Overall Height20"
Overall Width18"
Phase1
Ram TypeMotor
Voltage220V AC
Current20A
Horsepower2 hp

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelApplicationBody ColorOverall HeightOverall WidthMax. Compatible Pipe SizeMax. Notch Dia.Ram TypeMin. Compatible Pipe SizePrice
BAILEIGH INDUSTRIAL TN-200M Pipe Notcher, 1 1/2 Inch Size Min. Compatible Pipe Size | CN9AYE 1008032NotchingBlack7"8"2"2"Manual1 1/2"€860.31
BAILEIGH INDUSTRIAL TN-50M Pipe Notcher, 1/4 Inch Size Min. Compatible Pipe Size | CN9AYF 1008058NotchingBlack7"7"1/2"1/2"Manual1/4"€523.71
BAILEIGH INDUSTRIAL TN-125M Pipe Notcher, 3/4 Inch Size Min. Compatible Pipe Size, 1 1/4 Inch Size Max. Notch Dia | CN9AYH 1008003NotchingBlack7"7"1 1/4"1 1/4"Manual3/4"€662.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1008007 TN-200E Pipe Notcher, 1/4 Inch Size Min. Compatible Pipe Size
€5,325.21 /unit