DAYTON 7HR24 Blower 9 1/2 In | AF3LJM

DAYTON 7HR24 Blower 9 1/2 In

Item: AF3LJM Model: 7HR24
In Stock

Get it by Friday, Jun 13

€1,130.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.000 In SpNot Applicable
Airflow @ 0.100 In SpNot Applicable
Airflow @ 0.750 In Sp830 CFM
Airflow @ 1.000 In Sp650 CFM
Airflow @ 1.250 In SpNot Applicable
Airflow @ 1.500 In SpNot Applicable
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
ApplicationAir Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1150 RPM
Cfm @ 0.125-in. Sp1230 CFM
Cfm @ 0.500-in. Sp1000 CFM
Cfm @ 0.750-in. Sp830 CFM
Cfm @ 1.000-in. Sp650 CFM
Dimension A15 1/4"
Dimension B14 5/8"
Dimension C7 5/16"
Dimension D11/16"
Dimension E10 5/16"
Dimension F9 13/16"
Dimension G9 1/2"
Dimension H8 5/8"
Dimension J8 7/8"
Dimension K6 1/2"
Dimension L16 1/8"
Dimension M6"
Dimension R3/4"
Dimension S3 1/8"
Dimension T1 1/16"
Dimension X3/8"
Dimension Y13/16"
Dimension Z1/2"
Discharge Height10 5/16"
Discharge Width6 1/2"
Drive TypeBelt Drive
FeaturesDrive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance
Flange SizeNot Applicable
For Ventilation TypeExhaust
Housing Depth14 5/8"
Housing FinishGalvanized
Housing Height15 1/4"
Housing Length14 5/8"
Housing MaterialSteel
Housing Width6 1/2"
Hz60 Hz
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9 13/16" , 9.812"
Inlet Diameter9 3/4"
Max. Ambient Temp.104°F
Max. Blower Rpm1450 RPM
Max. Inlet Temp.150°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation48Z
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor InsulationClass B
Motor Rpm1725 RPM
Motor TypeSplit Phase
Mounting OrientationHorizontal
Mounting PositionBlower Shaft Horizontal
No. Of Inlets1
Number Of Discharge Positions4
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 5/16" , 10.312"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth8 7/8"
Overall Height16 1/8"
Overall Width14 5/8"
Phase3
RotationCW
Shaft Dia.3/4"
Thermal Overload ProtectionYes
TypeBelt Drive, Single Inlet Forward Curve With Drive Package
Voltage230/460V
Wheel Dia.10 1/4"
Wheel MaterialSteel
Wheel Width4 1/2" , 4 9/16" , 4.562"

Shipping Info:

Ship weight (kg) 28.026
Ship height (cm)40.96
Ship length (cm)22.54
Ship width (cm)37.15
HS code8414599080
Country of OriginUS

Product Variants

ProductModelCfm @ 0.500-in. SpVoltagePhaseMotor HpInlet Dia.Outlet HeightBlower RpmWheel WidthPrice
DAYTON 7HR13 Blower 9 1/2 In | AF3LJA 7HR131000 CFM115/230V11/2 hp9.812"10.312"1150 RPM4 1/2"€960.83
DAYTON 7HR14 Blower 9 1/2 In | AF3LJB 7HR141280 CFM115/230V13/4 hp9.812"10.312"1350 RPM4 1/2"€1,064.98
DAYTON 7HR15 Blower 9 1/2 In | AF3LJC 7HR151420 CFM115/230V11 hp9.812"10.312"1450 RPM4 1/2"€1,057.80
DAYTON 7HR22 Blower 9 1/2 In | AF3LJK 7HR22670 CFM230/460V31/4 hp9.812"10.312"925 RPM4 1/2"€992.39
DAYTON 7HR23 Blower 9 1/2 In | AF3LJL 7HR23830 CFM230/460V3333/1000 hp9.812"10.312"1030 RPM4 1/2"€942.63
DAYTON 7HR25 Blower 9 1/2 In | AF3LJN 7HR251280 CFM230/460V33/4 hp9.812"10.312"1350 RPM4 1/2"€1,157.61
DAYTON 7HR26 Blower 9 1/2 In | AF3LJP 7HR261420 CFM230/460V31 hp9.812"10.312"1450 RPM4 1/2"€1,273.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HR24 Blower 9 1/2 In
€1,130.70 /unit