BAILEIGH INDUSTRIAL SS-3528 Wood Spindle Shaper, 230V, Single-Phase, 35 1/2 Inch Table Length, 28 Inch Table Width | CN9AYZ

BAILEIGH INDUSTRIAL 1007609 SS-3528 Wood Spindle Shaper, 230V, Single-Phase, 35 1/2 Inch Table Length, 28 Inch Table Width

Item: CN9AYZ Model: 1007609Cross Ref: 36HZ74 / SS-3528
In Stock

Get it by Tuesday, Jun 10

€6,137.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaper
Amps28A
Dust Port Diameter4"
Hp5 hp
Kit ContentsBare Tool
Mfr. Series3528 Series
Number Of Spindle Speeds4
Number Of Spindles Included3
Overall Depth38"
Overall Height35"
Overall Width32"
Phase1
Power SourceCorded
Spindle Dia.3/4", 1", 1 1/4"
Spindle Size Included3/4", 1", 1 1/4"
Spindle Speed3600/5100/8000/10000 RPM
Spindle Travel3"
Table Length35 1/2"
Table Width28"
Tool Weight660 lbs.
Voltage220V
Current28A

Shipping Info:

Ship weight (kg) 297
Ship height (cm)121.92
Ship length (cm)121.92
Ship width (cm)114.3
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1007609 SS-3528 Wood Spindle Shaper, 230V, Single-Phase, 35 1/2 Inch Table Length, 28 Inch Table Width
€6,137.08 /unit