BAILEIGH INDUSTRIAL SH-8014 Machining Shear, Hydraulic, Foot Pedal, 80 Inch Size Max. Cut Width, 14 ga Capacity | CN9ARW

BAILEIGH INDUSTRIAL 1007207 SH-8014 Machining Shear, Hydraulic, Foot Pedal, 80 Inch Size Max. Cut Width, 14 ga Capacity

Item: CN9ARW Model: 1007207Cross Ref: 31XV83 / SH-8014
In Stock

Get it by Tuesday, Jun 10

€19,551.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShear
ActuationFoot Pedal
Adjustable Depth StopNo
Aluminium Sheet Metal Capacity10 ga.
Amps20A
ApplicationSheet Metal Shearing
Back Gauge Length24"
Blade Angle
Blade Length80"
ColorBlue, White, Yellow
Cutting Capacity Round14 ga.
Features2° Blade Rake Angle, 20 Strokes Per Minute, 3 Modes On The Operator Console, Adjustable 24 In Backgauge, Front Support Arms, High Carbon Chromium Blades With 4 Shearing Edges, Hydraulic Hold-Downs
Front Gauge Length24"
Gauge TypeMild Steel
Hp3 hp
MaterialSteel
Max. Cutting Width80"
Number Of Blade Sides4
Phase3
Power SourceHydraulic
Shear Bed MaterialSteel
Shearing Length80"
Sheet Metal Capacity (stainless Steel)18 ga.
Sheet Metal Capacity (steel)14 ga.
Voltage220V AC
Current20A
Length Of Blade80"

Shipping Info:

Ship weight (kg) 1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPower SourceMax. Cutting WidthSheet Metal Capacity (steel)Sheet Metal Capacity (stainless Steel)Back Gauge LengthFront Gauge LengthAdjustable Depth StopAluminium Sheet Metal CapacityPrice
BAILEIGH INDUSTRIAL SH-5216A Machining Shear, Air-Powered, Foot Pedal, 52 Inch Size Max. Cut Width, 16 ga Capacity | CN9ARE 1007163Air Power52"16 ga.20 ga.24"24"Yes-€7,750.71
BAILEIGH INDUSTRIAL SH-12003-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width | CN9ARF SH-12003-HD---------
RFQ
BAILEIGH INDUSTRIAL SH-120250-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width | CN9ARG 1007078Hydraulic120"1/4"12 ga.25 5/8"39 3/8"No0.312"€54,201.51
BAILEIGH INDUSTRIAL SH-120500-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width | CN9ARH 1007085Hydraulic120"1/2"3 ga.31 1/2"39 3/8"No5/8"€79,189.11
RFQ
BAILEIGH INDUSTRIAL SH-12010 Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width, 10 ga Capacity | CN9ARJ 1007063Hydraulic120"10 ga.16 ga.24"24"No7 ga.€29,699.01
BAILEIGH INDUSTRIAL SH-12014 Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width, 14 ga Capacity | CN9ARK 1007071Hydraulic120"14 ga.18 ga.24"24"No12 ga.€26,729.01
BAILEIGH INDUSTRIAL SH-5203-HD Machining Shear, Hydraulic, Foot Pedal, 52 Inch Size Max. Cut Width | CN9ARL 1007087Hydraulic52"1/4"12 ga.23 5/8"39 3/8"No0.312"€37,777.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1007207 SH-8014 Machining Shear, Hydraulic, Foot Pedal, 80 Inch Size Max. Cut Width, 14 ga Capacity
€19,551.51 /unit