BAILEIGH INDUSTRIAL SH-120250-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width | CN9ARG

BAILEIGH INDUSTRIAL 1007078 SH-120250-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width

Item: CN9ARG Model: 1007078Cross Ref: 31XV69 / SH-120250-HD
In Stock

Get it by Tuesday, Jun 10

€54,201.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShear
ActuationFoot Pedal
Adjustable Depth StopNo
Aluminium Sheet Metal Capacity0.312"
Amps20A
ApplicationSheet Metal Shearing
Back Gauge Length25 5/8"
Blade Length120"
ColorBlue, Orange, White
Cutting Capacity Round1/4"
FeaturesElectronically Controlled Back Gauge
Front Gauge Length39 3/8"
Gauge TypeMild Steel
Hp15 hp
MaterialSteel
Max. Cutting Width120"
Number Of Blade Sides4
Phase3
Power SourceHydraulic
Shear Bed MaterialSteel
Shearing Length120"
Sheet Metal Capacity (stainless Steel)12 ga.
Sheet Metal Capacity (steel)1/4"
Voltage220V AC
Current20A
Length Of Blade120"

Shipping Info:

Ship weight (kg) 6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPower SourceMax. Cutting WidthSheet Metal Capacity (steel)Sheet Metal Capacity (stainless Steel)Back Gauge LengthFront Gauge LengthAdjustable Depth StopAluminium Sheet Metal CapacityPrice
BAILEIGH INDUSTRIAL SH-5216A Machining Shear, Air-Powered, Foot Pedal, 52 Inch Size Max. Cut Width, 16 ga Capacity | CN9ARE 1007163Air Power52"16 ga.20 ga.24"24"Yes-€7,750.71
BAILEIGH INDUSTRIAL SH-12003-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width | CN9ARF SH-12003-HD---------
RFQ
BAILEIGH INDUSTRIAL SH-120500-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width | CN9ARH 1007085Hydraulic120"1/2"3 ga.31 1/2"39 3/8"No5/8"€79,189.11
RFQ
BAILEIGH INDUSTRIAL SH-12010 Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width, 10 ga Capacity | CN9ARJ 1007063Hydraulic120"10 ga.16 ga.24"24"No7 ga.€29,699.01
BAILEIGH INDUSTRIAL SH-12014 Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width, 14 ga Capacity | CN9ARK 1007071Hydraulic120"14 ga.18 ga.24"24"No12 ga.€26,729.01
BAILEIGH INDUSTRIAL SH-5203-HD Machining Shear, Hydraulic, Foot Pedal, 52 Inch Size Max. Cut Width | CN9ARL 1007087Hydraulic52"1/4"12 ga.23 5/8"39 3/8"No0.312"€37,777.41
BAILEIGH INDUSTRIAL SH-5203-HD-NC Machining Shear, Hydraulic, Foot Pedal, 52 Inch Size Max. Cut Width | CN9ARM 1007095Hydraulic52"1/4"12 ga.23 5/8"39 3/8"No0.312"€45,162.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1007078 SH-120250-HD Machining Shear, Hydraulic, Foot Pedal, 120 Inch Size Max. Cut Width
€54,201.51 /unit