BAILEIGH INDUSTRIAL R-M55 Angle Roll Bender | CN9AYV

BAILEIGH INDUSTRIAL 1006855 R-M55 Angle Roll Bender

Item: CN9AYV Model: 1006855Cross Ref: 18F311 / R-M55
In Stock

Get it by Thursday, Jun 12

€7,919.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
ApplicationFor Roll Bending
FeaturesAccepts Optional Rolls (Available From Baileigh) To Bend A Variety Of Profiles Like Tubing, Pipe, Angle Iron And Much More., Baileigh Backs This Tubing Roller With A 1-Year Warranty As Well As Lifetime Technical Support By Phone., Easy-To-Read Scale Indicates Top Roll Position, Helping You Easily Make Repeatable Bends For Production Runs., Foot Pedal Controls Let You Conveniently Stop And Start The Bender., Includes Segment Rolls And Lateral Roll Guides To Keep Material From Twisting., Large Ratchet Offers Extra Leverage For Manual Control Of Top Roll Position., Manual Top-Shaft Machine With 2 Driven Rolls (3 Rolls Total)., Maximum Capacity Of 2.75 In Round Tubing And 2 In Schedule 40 Pipe., Requires Just 220 Volts Of Single-Phase Power And Will Work In Any Fabrication Shop Or Even Out On Job Sites., Variable-Speed Inverter Allows You To Finetune The Rolling Speed For A Given Material., You Can Operate The R-M55 In Vertical Mode, For Small Rolling Projects, Or In Horizontal Mode, For Large Rolling Projects
MaterialSteel
Sub-brandBaileigh Industrial

Shipping Info:

Ship weight (kg) 292.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPT

Product Variants

ProductModelMax. Bending AngleMaterialApplicationOverall LengthPower SourceMaximum Pipe Dia.Price
BAILEIGH INDUSTRIAL R-H170 Roll Bender, 360 Deg. Max. Bending Angle | CN9AYW 1006834360°-----€167,873.31
RFQ
BAILEIGH INDUSTRIAL R-M5 Ring Roller, Manual, 360 Deg. Max. Bending Angle, 30 Inch Length | CN9AYX 1006854360°SteelFor Roll Bending30"Manual1/2"€692.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1006855 R-M55 Angle Roll Bender
€7,919.01 /unit