BAILEIGH INDUSTRIAL R-H55 Metal Bender, 360 Deg Max. Bending Angle, R-H55 | CN9ANL

BAILEIGH INDUSTRIAL 1006836 R-H55 Metal Bender, 360 Deg Max. Bending Angle, R-H55

Item: CN9ANL Model: 1006836Cross Ref: 20UX09 / R-H55
In Stock

Get it by Friday, Jun 13

€19,799.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Bender
Max. Bending Angle360°
ApplicationFor Roll Bending
Features3 Rolls Driven By 5 Hp Motor With Direct-Drive Transmission., Baileigh Covers This Tube Roller With 1-Year Parts Warranty As Well As Lifetime Technical Support By Phone., Bend Upto 4" Round Tubing With A .083 Wall., Built From Heavy Steel Plate And Mounted On A Fully-Welded Steel Housing To Sustain Machine'S Strength., Digital Readout On Top Roll Position Makes Each Bend Easily Repeatable, Key For Those Multiple-Piece Production Runs., Industrial-Grade Hydraulic Cylinder System Lets You Adjust The Positioning Of Top Forming Roll With The Programmable Control Station., This Angle Ring Roller Runs On 220-Volt 3-Phase Power
MaterialMetal
Power SourceElectric

Shipping Info:

Ship weight (kg) 594
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPT

Product Variants

ProductModelMax. Bending AnglePrice
BAILEIGH INDUSTRIAL BA9-RDB150110 Metal Bender, 180 Deg Max. Bending Angle | CN9AND RDB150110180°€7,374.51
RFQ
BAILEIGH INDUSTRIAL BA9-RDB125 Metal Bender, 200 Deg Max. Bending Angle | CN9ANE RDB125200°€6,523.11
RFQ
BAILEIGH INDUSTRIAL BA9-RDB500220SB Metal Bender, 206 Deg Max. Bending Angle | CN9ANF RDB500220SB206°€30,936.51
RFQ
BAILEIGH INDUSTRIAL R-H85 Metal Bender, 360 Deg Max. Bending Angle | CN9ANG 1006841360°€39,163.41
RFQ
BAILEIGH INDUSTRIAL R-H120 Metal Bender, 360 Deg Max. Bending Angle, R-H120 | CN9ANH 1006829360°€63,081.81
BAILEIGH INDUSTRIAL R-H150 Metal Bender, 360 Deg Max. Bending Angle, R-H150 | CN9ANJ 1006833360°€90,089.01
BAILEIGH INDUSTRIAL R-H45 Metal Bender, 360 Deg Max. Bending Angle, R-H45 | CN9ANK 1006835360°€14,710.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1006836 R-H55 Metal Bender, 360 Deg Max. Bending Angle, R-H55
€19,799.01 /unit