BAILEIGH INDUSTRIAL PR-613 Plate Roller, Corded, Hydraulic, 13 ga Capacity Steel, 72 Inch Max. Bend Length | CV2RLT

BAILEIGH INDUSTRIAL 1006579 PR-613 Plate Roller, Corded, Hydraulic, 13 ga Capacity Steel, 72 Inch Max. Bend Length

Item: CV2RLT Model: 1006579Cross Ref: 31XV49 / PR-613
In Stock

Get it by Friday, Jun 13

€25,046.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller
ActuationFoot Pedal
Amps25A
ApplicationBending
Bottom Roller Dia.4 3/4"
ColorBlue, White
Cone RollingYes
FeaturesDigital Readout Lets User Know Exactly Where The Roll Is At All Times
Hp3 hp
IncludesFoot Pedals
MaterialSteel
Max. Bending Length72"
Min. Bending Radius7 1/8"
Motor TypeHydraulic
Number Of Rollers3
Phase3
Power SourceCorded
Sheet Capacity (aluminum)10 ga.
Sheet Metal Capacity (steel)13 ga. , 16 ga.
Sub-brandPlate Roll
Top Roller Dia.4 3/4"
Voltage220V AC
Current25A
Horsepower3 hp
No. Of Rollers3
Sheet Metal Capacity (aluminum)10 ga.
Sheet Metal Capacity (stainless Steel)16 ga.

Shipping Info:

Ship weight (kg) 2227.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelSheet Metal Capacity (steel)Sheet Capacity (aluminum)ColorBottom Roller Dia.Max. Bending LengthMin. Bending RadiusNumber Of RollersTop Roller Dia.Price
BAILEIGH INDUSTRIAL PR-603-4 Plate Roller, Corded, Hydraulic, 0.25 Inch Capacity Steel, 80 Inch Max. Bend Length | CV2RLM 10065541/4"0.312"Blue, White7"80"10 5/8"47"€54,755.91
BAILEIGH INDUSTRIAL PR-10500-4NC Plate Roller, Corded, Hydraulic, 0.5 Inch Capacity Steel, 122 Inch Max. Bend Length | CV2RLN PR-10500-4NC---------
RFQ
BAILEIGH INDUSTRIAL PR-10500-4 Plate Roller, Corded, Hydraulic, 0.5 Inch Capacity Steel, 122 Inch Max. Bend Length | CV2RLP 10084831/4"5/8"Blue, Gray10 5/8"122"13"411 3/8"€108,067.41
BAILEIGH INDUSTRIAL PR-413 Plate Roller, Corded, Hydraulic, 13 ga Capacity Steel, 48 Inch Max. Bend Length | CV2RLR 100652116 ga.10 ga.Blue, White3 1/2"48"5 1/4"33 1/2"€16,591.41
BAILEIGH INDUSTRIAL PR-403 Plate Roller, Corded, Hydraulic, 3 ga Capacity Steel, 48 Inch Max. Bend Length | CV2RLU 100648112 ga.0.312"Blue, White8 7/8"48"8 7/8"38 7/8"€25,541.01
BAILEIGH INDUSTRIAL PR-503 Plate Roller, Corded, Hydraulic, 3 ga Capacity Steel, 60 Inch Max. Bend Length | CV2RLV 100653112 ga.0.312"Blue, White7"60"10 1/2"37"€31,233.51
BAILEIGH INDUSTRIAL PR-409 Plate Roller, Corded, Hydraulic, 9 ga Capacity Steel, 48 Inch Max. Bend Length | CV2RLW 100651714 ga.7 ga.Blue, White4 3/4"48"7 1/8"34 3/4"€22,006.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1006579 PR-613 Plate Roller, Corded, Hydraulic, 13 ga Capacity Steel, 72 Inch Max. Bend Length
€25,046.01 /unit