BAILEIGH INDUSTRIAL MPB-15 Metal Bender, Manual, 360 Deg Max. Bending Angle, Mpb-15 | CN9AXY

BAILEIGH INDUSTRIAL 1005651 MPB-15 Metal Bender, Manual, 360 Deg Max. Bending Angle, Mpb-15

Item: CN9AXY Model: 1005651Cross Ref: 20UW88 / MPB-15
In Stock

Get it by Thursday, Jun 12

€701.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Bender
ApplicationGates, Ornate Accents On Fences, Railings
FeaturesCovered By A 1-Year Parts Warranty And Lifetime Technical Support, Executes Bends In Wrought Iron, Mild Steel, And Aluminum, Among Other Materials, Includes Easily-Swappable Tooling Options For Scroll Bending, Radius Bending, And Angle Bending, Mild Steel Capacity Of 5/8 In Round Bar, 19/32 In Square Bar, And 1-3/16 In x 5/16 In Flat Bar, Not Just A Flat-Bar Bender, The Mpb-15 Can Bend Rounds, Squares, Rectangles, And Any Number Of Other Profiles
MaterialMetal
Max. Bending Angle360°
Power SourceManual

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)22.86
Ship length (cm)50.8
Ship width (cm)33.02
Country of OriginCN

Product Variants

ProductModelMax. Bending AngleMaximum Pipe Dia.MaterialPower SourcePrice
BAILEIGH INDUSTRIAL R-M7 Metal Bender, Manual, 180 Deg Max. Bending Angle | CN9AXN 1006861180°2"MetalManual€830.61
BAILEIGH INDUSTRIAL RDB-25 Metal Bender, Manual, 180 Deg Max. Bending Angle | CN9AXP 1006790180°7/8"MetalManual€573.21
BAILEIGH INDUSTRIAL RDB-10 Metal Bender, Manual, 180 Deg Max. Bending Angle | CN9AXQ 1006772180°5/8"MetalManual€1,286.01
BAILEIGH INDUSTRIAL RDB-050 Metal Bender, Manual, 180 Deg Max. Bending Angle, Rdb-050 | CN9AXT 1006768180°2"MetalManual€1,880.01
BAILEIGH INDUSTRIAL MCB-650 Metal Bender, Manual, 200 Deg Max. Bending Angle | CN9AXU 1005424200°-MetalManual€345.51
BAILEIGH INDUSTRIAL BA9-RDB100 Metal Bender, Manual, 206 Deg Max. Bending Angle | CN9AXV RDB100206°1 3/4"MetalManual€3,236.31
BAILEIGH INDUSTRIAL MPB-10 Metal Bender, Manual, 360 Deg Max. Bending Angle | CN9AXW 1005648360°-MetalManual€632.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1005651 MPB-15 Metal Bender, Manual, 360 Deg Max. Bending Angle, Mpb-15
€701.91 /unit