BAILEIGH INDUSTRIAL HBR-7222 Sheet Metal Brake, Hand Lever, 22 Ga Capacity, 72 Inch Max. Bending Width | CN9BBB

BAILEIGH INDUSTRIAL 1004659 HBR-7222 Sheet Metal Brake, Hand Lever, 22 Ga Capacity, 72 Inch Max. Bending Width

Item: CN9BBB Model: 1004659Cross Ref: 31XV02 / HBR-7222
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,850.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationHand Lever
Angle GaugeNo
ApplicationBending
Brake TypeStraight
ColorBlue, White
FeaturesAdjustable Clamping Pressure Lets User Accommodate More Delicate Work, Angle Of Up To 120°, Right And Left Precision Cam Lever Arm Carefully Lifts Or Drops To Clamp The Material
IncludesFloor Stand
MaterialSteel
Max. Bending Angle120°
Max. Bending Width72"
Power SourceManual
Sheet Capacity (aluminum)18 ga.
Sheet Metal Capacity (stainless Steel)26 ga.
Sheet Metal Capacity (steel)22 ga.
Sub-brandStraight Brake

Shipping Info:

Ship weight (kg) 189
Ship height (cm)66.04
Ship length (cm)215.9
Ship width (cm)48.26
Country of OriginCN

Product Variants

ProductModelMPNPrice
BAILEIGH INDUSTRIAL HB-9612 Sheet Metal Brake, Hand Lever, 12 Ga Capacity, 96 Inch Max. Bending Width | CN9AZJ 10046521004652€9,800.01
BAILEIGH INDUSTRIAL HB-12014 Sheet Metal Brake, Hand Lever, 14 Ga Capacity, 120 Inch Max. Bending Width | CN9AZK 10046381004638€10,889.01
BAILEIGH INDUSTRIAL HB-12016 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 120 Inch Max. Bending Width | CN9AZL 10046391004639€10,344.51
BAILEIGH INDUSTRIAL HB-4816 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 48 Inch Max. Bending Width | CN9AZM 10046461004646€2,549.25
RFQ
BAILEIGH INDUSTRIAL HB-4816E Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 48 Inch Max. Bending Width, Bending | CN9AZN 10046501004650€2,018.61
RFQ
BAILEIGH INDUSTRIAL HB-9616 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 96 Inch Max. Bending Width | CN9AZP 10046531004653€8,984.25
BAILEIGH INDUSTRIAL HB-14418 Sheet Metal Brake, Hand Lever, 18 Ga Capacity, 144 Inch Max. Bending Width | CN9AZQ 10046411004641€12,473.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1004659 HBR-7222 Sheet Metal Brake, Hand Lever, 22 Ga Capacity, 72 Inch Max. Bending Width
€1,850.31 /unit