BAILEIGH INDUSTRIAL HB-14418 Sheet Metal Brake, Hand Lever, 18 Ga Capacity, 144 Inch Max. Bending Width | CN9AZQ

BAILEIGH INDUSTRIAL 1004641 HB-14418 Sheet Metal Brake, Hand Lever, 18 Ga Capacity, 144 Inch Max. Bending Width

Item: CN9AZQ Model: 1004641Cross Ref: 31XU94 / HB-14418
In Stock

Get it by Tuesday, Jun 10

€12,473.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationHand Lever
Angle GaugeYes
ApplicationBending
Brake TypeStraight
ColorWhite
FeaturesMaterial Stop Rod Ensures Repeatability Between Bends
IncludesFloor Stand
MaterialSteel
Max. Bending Angle135°
Max. Bending Width144"
Maximum Lift Of Beam1"
Power SourceManual
Sheet Capacity (aluminum)14 ga.
Sheet Metal Capacity (stainless Steel)22 ga.
Sheet Metal Capacity (steel)18 ga.
Sub-brandStraight Brake

Shipping Info:

Ship weight (kg) 1782
Ship height (cm)114.3
Ship length (cm)2.54
Ship width (cm)86.36
Country of OriginTW

Product Variants

ProductModelMPNPrice
BAILEIGH INDUSTRIAL HB-9612 Sheet Metal Brake, Hand Lever, 12 Ga Capacity, 96 Inch Max. Bending Width | CN9AZJ 10046521004652€9,800.01
BAILEIGH INDUSTRIAL HB-12014 Sheet Metal Brake, Hand Lever, 14 Ga Capacity, 120 Inch Max. Bending Width | CN9AZK 10046381004638€10,889.01
BAILEIGH INDUSTRIAL HB-12016 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 120 Inch Max. Bending Width | CN9AZL 10046391004639€10,344.51
BAILEIGH INDUSTRIAL HB-4816 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 48 Inch Max. Bending Width | CN9AZM 10046461004646€2,549.25
RFQ
BAILEIGH INDUSTRIAL HB-4816E Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 48 Inch Max. Bending Width, Bending | CN9AZN 10046501004650€2,018.61
RFQ
BAILEIGH INDUSTRIAL HB-9616 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 96 Inch Max. Bending Width | CN9AZP 10046531004653€8,984.25
BAILEIGH INDUSTRIAL HBR-4820 Sheet Metal Brake, Hand Lever, 20 Ga Capacity, 48 Inch Max. Bending Width | CN9AZR 10046581004658€1,424.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1004641 HB-14418 Sheet Metal Brake, Hand Lever, 18 Ga Capacity, 144 Inch Max. Bending Width
€12,473.01 /unit