BAILEIGH INDUSTRIAL HB-12014 Sheet Metal Brake, Hand Lever, 14 Ga Capacity, 120 Inch Max. Bending Width | CN9AZK

BAILEIGH INDUSTRIAL 1004638 HB-12014 Sheet Metal Brake, Hand Lever, 14 Ga Capacity, 120 Inch Max. Bending Width

Item: CN9AZK Model: 1004638Cross Ref: 31XU92 / HB-12014
In Stock

Get it by Wednesday, Jun 11

€10,889.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationHand Lever
Angle GaugeYes
ApplicationBending
Brake TypeStraight
ColorWhite
FeaturesMachined Bending Leaf Pivots Ride In Precision Bushings, Allowing For Better Bend Tolerances And Minimizing Operator Fatigue
IncludesFloor Stand
MaterialSteel
Max. Bending Angle135°
Max. Bending Width120"
Maximum Lift Of Beam1"
Power SourceManual
Sheet Capacity (aluminum)10 ga.
Sheet Metal Capacity (stainless Steel)18 ga.
Sheet Metal Capacity (steel)14 ga.
Sub-brandStraight Brake

Shipping Info:

Ship weight (kg) 1530
Ship height (cm)106.68
Ship length (cm)2.54
Ship width (cm)83.82
Country of OriginTW

Product Variants

ProductModelMPNPrice
BAILEIGH INDUSTRIAL HB-9612 Sheet Metal Brake, Hand Lever, 12 Ga Capacity, 96 Inch Max. Bending Width | CN9AZJ 10046521004652€9,800.01
BAILEIGH INDUSTRIAL HB-12016 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 120 Inch Max. Bending Width | CN9AZL 10046391004639€10,344.51
BAILEIGH INDUSTRIAL HB-4816 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 48 Inch Max. Bending Width | CN9AZM 10046461004646€2,549.25
RFQ
BAILEIGH INDUSTRIAL HB-4816E Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 48 Inch Max. Bending Width, Bending | CN9AZN 10046501004650€2,018.61
RFQ
BAILEIGH INDUSTRIAL HB-9616 Sheet Metal Brake, Hand Lever, 16 Ga Capacity, 96 Inch Max. Bending Width | CN9AZP 10046531004653€8,984.25
BAILEIGH INDUSTRIAL HB-14418 Sheet Metal Brake, Hand Lever, 18 Ga Capacity, 144 Inch Max. Bending Width | CN9AZQ 10046411004641€12,473.01
BAILEIGH INDUSTRIAL HBR-4820 Sheet Metal Brake, Hand Lever, 20 Ga Capacity, 48 Inch Max. Bending Width | CN9AZR 10046581004658€1,424.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1004638 HB-12014 Sheet Metal Brake, Hand Lever, 14 Ga Capacity, 120 Inch Max. Bending Width
€10,889.01 /unit