BAILEIGH INDUSTRIAL BS-330SA Band Saw, 13 Inch x 18 7/8 in, 82 to 270, 0 Deg to 45 Deg, 3 Phase | CN9ANY

BAILEIGH INDUSTRIAL 1001521 BS-330SA Band Saw, 13 Inch x 18 7/8 in, 82 to 270, 0 Deg to 45 Deg, 3 Phase

Item: CN9ANY Model: 1001521Cross Ref: 31XU52 / BS-330SA
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€19,799.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Blade Length162"
Blade Thickness0.043"
Cutting Capacity Square13"
Frequency60 Hz
Hp2 hp
IncludesBlade
Material ApplicationMetal
Max. Blade Length161 1/2"
Max. Blade Width1 1/4"
Miter Angle Range0° to +45°
Number Of Speed SettingsContinuous
Operation TypeSemi Automatic
Phase3
Rectangular Cutting Capacity18.875" x 13"
Round Cutting Capacity13"
Sfpm Range82 SFPM to 270 SFPM
TypeHorizontal
Voltage220V AC
Band Saw OperationSemi-Automatic
Band Saw TypeHorizontal
Hz60 Hz
Rectangular Cutting Capacity - Horizontal13" x 18 7/8"
Round Cutting Capacity - Horizontal13"

Shipping Info:

Ship weight (kg) 810
Ship height (cm)152.4
Ship length (cm)228.6
Ship width (cm)96.52
Country of OriginTW

Product Variants

ProductModelPhaseSfpm RangeMiter Angle RangeBlade LengthMax. Blade LengthMax. Blade WidthRound Cutting CapacityRectangular Cutting CapacityPrice
BAILEIGH INDUSTRIAL BS-260SA Band Saw, 10 9/16 Inch x 4 5/16 in, 66 to 280, 45 Deg Left to 60 Deg Right, 1 Phase | CN9ANU 1001438166 SFPM to 280 SFPM-45° to +60°96 7/8"96 7/8"1"8 7/8"10.562" x 4.312"€10,394.01
RFQ
BAILEIGH INDUSTRIAL BS-350SA Band Saw, 13 13/16 Inch x 8 11/16 in, 66 to 280, 45 Deg Left to 60 Deg Right, 1 Phase | CN9ANW 1001570166 SFPM to 280 SFPM-45° to +60°124.5"124 1/2"1"10 5/8"13.812" x 8.688"€11,879.01
RFQ
BAILEIGH INDUSTRIAL BS-20SA-DM Band Saw, 13 Inch x 18 in, 60 to 306, 45 Deg Left to 60 Deg Right, 3 Phase, 220VAC | CN9APA 1001298360 SFPM to 306 SFPM-45° to +60°162 5/8"162 5/8"1 1/4"13"13" x 18"€22,531.41
RFQ
BAILEIGH INDUSTRIAL BS-360SA Band Saw, 14 3/16 Inch x 22 in, 66 to 279, 0 Deg, 3 Phase | CN9APB 1001582366 SFPM to 279 SFPM192 1/8"192 1/8"1 1/4"18 1/8"14.188" x 22"€26,917.11
RFQ
BAILEIGH INDUSTRIAL BS-24SA-DM Band Saw, 15 Inch x 24 in, 106 to 317, 65 Deg Left to 65 Deg Right, 3 Phase | CN9APC 10013893106 SFPM to 317 SFPM-209 7/8"209 3/4"1 1/2"18 1/8"15" x 24"€32,669.01
RFQ
BAILEIGH INDUSTRIAL BS-1100SA Band Saw, 43.3 Inch x 43.3 in, 66 to 279, 0 Deg, 3 Phase, 220VAC | CN9APF BS-1100SA---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1001521 BS-330SA Band Saw, 13 Inch x 18 7/8 in, 82 to 270, 0 Deg to 45 Deg, 3 Phase
€19,799.01 /unit