BAILEIGH INDUSTRIAL BG-142S Grinder, Metal, 115V, SinglePhase, 0.8 hp, 1 Inch Belt Width, 42 Inch Belt Length | CN9AVX

BAILEIGH INDUSTRIAL 1227892 BG-142S Grinder, Metal, 115V, SinglePhase, 0.8 hp, 1 Inch Belt Width, 42 Inch Belt Length

Item: CN9AVX Model: 1227892Cross Ref: 803G47 / BG-142S
In Stock

Get it by Tuesday, Jun 17

€1,365.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder
Amps15A
Belt Length42"
Belt Speed5500 SFPM
Belt Table Length13 1/2"
Belt Table Width15"
Belt Width1"
Compatible Workpiece MaterialMetal
Dust Collection Port Size2"
FeaturesAccepts A 1 In X 42 In Grinder Belt, Baileigh Backs This 3 Wheel Belt Grinder With A 1 Year Warranty And Lifetime Technical Support, Belt Tension Adjuster Takes The Hassle Out Of Tension Changes And Belt Replacement, Comes Standard With An Adjustable Grinding Table For Precision, For The Safety Of The Operator, All Rotating Parts On This Grinder Are Fully Covered, Fully SeaLED Ball Bearings Prevent Machine Breakdowns
Hp4/5 hp
Mounting LocationBenchtop
Phase1
Power SourceCorded
Speed SettingFixed Speed
Table MaterialCast Iron
Tool Height20 1/4"
Tool Length20 1/2"
Tool Weight106 lbs.
Tool Width15 5/8"
Voltage115V
Current15A
Dust Collection Port Size (in)2"
Horsepower0.8 hp
Product TypeBelt Grinder
Speed SettingsFixed
StandardsANSI, OSHA

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelHpBelt WidthBelt LengthBelt SpeedBelt Table WidthTool WeightTool LengthTool HeightPrice
BAILEIGH INDUSTRIAL BG-248S Grinder, Metal, 115V, SinglePhase, 1 hp, 2 Inch Belt Width, 48 Inch Belt Length | CN9AVY 12278931 hp2"48"6000 SFPM17"115 lbs.20 5/8"22 3/8"€1,484.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1227892 BG-142S Grinder, Metal, 115V, SinglePhase, 0.8 hp, 1 Inch Belt Width, 42 Inch Belt Length
€1,365.21 /unit