HEIDOLPH 036041071 Rotary Evaporator, Motor, G3, Std Distillation Vertical Condenser | CR3VAK

HEIDOLPH 036041071 Rotary Evaporator, Motor, G3, Std Distillation Vertical Condenser

Item: CR3VAK Model: 036041071Cross Ref: 56DL49
In Stock

Get it by Friday, Jun 13

€21,969.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEvaporator
Glassware Set TypeG3, Standard Distillation Vertical Condenser
Heating Capacity1300 W
Height Adjustment MethodMotor
Temp. Setting MethodDigital Display
Vacuum ControllerYes
Vapor Temp. SensorNo
Evaporation Flask Capacity5 L
Features7" Touch Display For Controlling The Entire System Including The Vacuum And The Cooling Temperature, Define And Save Own Evaporation Processes (Ramps), Direct Access To Two Favorites On The Start Screen, Motor Lift Model With G3 Vertical Glassware, Right Knob For Direct Vacuum Control, Left Knob For Rotation, Transfer Your Favorites To Other Devices Using A USB Stick
Included Glassware Series And TypeG3 Vertical Condenser
Product TypeRotary Evaporator
Rotary Speed - Maximum280 RPM
Rotary Speed - Minimum10 RPM
Rotary Speed Range10-280 RPM
Temperature Setting MethodDigital Display
Vapor Temperature SensorNo

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeight Adjustment MethodVacuum ControllerHeating CapacityVapor Temp. SensorTemp. Setting MethodPrice
HEIDOLPH 036041020 Rotary Evaporator, Manual, G1, Diagonal Condenser, 300 W Heating Capacity | CR3UVA 036041020ManualYes1300 WNoDigital Display€17,029.91
HEIDOLPH 036041000 Rotary Evaporator, Manual, G1, Diagonal Condenser, 300 W Heating Capacity | CR3UVB 036041000ManualNo1300 WNoDigital Display€12,833.58
HEIDOLPH 036041040 Rotary Evaporator, Manual, G1, Diagonal Condenser, 300 W Heating Capacity | CR3UVC 036041040ManualNo1300 WNoDigital Display€13,806.43
HEIDOLPH 036040050 Rotary Evaporator, Manual, G1, Diagonal Condenser, 300 W Heating Capacity | CR3UVD 036040050ManualNo1300 WNoDigital Display€9,345.13
HEIDOLPH 036041060 Rotary Evaporator, Manual, G1, Diagonal Condenser, 300 W Heating Capacity | CR3UVE 036041060ManualYes1300 WNoDigital Display€17,517.31
HEIDOLPH 036041065 Rotary Evaporator, Manual, G1B, Coated Diagonal Condenser, 300 W Heating Capacity | CR3UVF 036041065ManualYes1300 WNoDigital Display€18,262.40
HEIDOLPH 036041025 Rotary Evaporator, Manual, G1B, Coated Diagonal Condenser, 300 W Heating Capacity | CR3UVG 036041025ManualYes1300 WNoDigital Display€17,189.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIDOLPH 036041071 Rotary Evaporator, Motor, G3, Std Distillation Vertical Condenser
€21,969.46 /unit