Flat Shipping

Flat Shipping at €24.99 + VAT

BAILEIGH INDUSTRIAL 1005894 Punch And Die, Vertical Ironworkers, Oblong | CN9AUJ

BAILEIGH INDUSTRIAL 1005894 OPD-0500X1000-C1/32 Punch And Die, Vertical Ironworkers, Oblong

Item: CN9AUJ Model: 1005894Cross Ref: 794A45 / OPD-0500X1000-C1/32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€330.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie
Compatible Ironworker Size50 ton., 62 ton., 84 ton., 95 ton., 132 ton.
Die Size0.5" x 1"
Die TypePunching Die
Features1/32" Clearance
IncludesPunch & Die Set
Punch Dia.1/2"
Punch TypePunching Die
ShapeOblong
Compatible Tool SeriesVertical Ironworkers
Punch Diameter1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeDie SizePunch Dia.Die TypePunch TypeCompatible Ironworker SizePrice
BAILEIGH INDUSTRIAL 1006902 Punch And Die, Vertical Ironworkers, Round | CN9AUK 1006902Round1"1"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€187.00
BAILEIGH INDUSTRIAL 1006896 Punch And Die, Vertical Ironworkers, Round | CN9AUL 1006896Round5/8"5/8"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€187.00
BAILEIGH INDUSTRIAL 1006894 Punch And Die, Vertical Ironworkers, Round | CN9AUM 1006894Round1/2"1/2"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€187.00
BAILEIGH INDUSTRIAL 1006892 Punch And Die, Vertical Ironworkers, Round | CN9AUN 1006892Round3/8"3/8"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€187.00
BAILEIGH INDUSTRIAL 1006900 Punch And Die, Vertical Ironworkers, Round | CN9AUP 1006900Round7/8"7/8"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€187.00
BAILEIGH INDUSTRIAL 1006893 Punch And Die, Vertical Ironworkers, Round | CN9AUQ 1006893Round0.438"0.438"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€187.00
BAILEIGH INDUSTRIAL 1007272 Punch And Die, Vertical Ironworkers, Square | CN9AUR 1007272Square1/2"1/2"Punching DiePunching Die50 ton., 62 ton., 84 ton., 95 ton., 132 ton.€362.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1005894 OPD-0500X1000-C1/32 Punch And Die, Vertical Ironworkers, Oblong
€330.04 /unit