Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING CPANL 2X4 ALO6 SWW7 M2 LED Flat Panel, 52 W Max. Fixture Watt, 3500K/4000K/5000K, 4 Lamp T8 | CR9PYE

LITHONIA LIGHTING CPANL 2X4 ALO6 SWW7 M2 LED Flat Panel, 52 W Max. Fixture Watt, 3500K/4000K/5000K, 4 Lamp T8

Item: CR9PYE Model: CPANL 2X4 ALO6 SWW7 M2Cross Ref: 54XM24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€248.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Color Rendering Index80
DimmableYes
Dimming Voltage0-10V
Emergency Battery BackupNo
Fixture Nominal Size2 ft. x 4 ft.
For Bulb TypeIntegrated LED
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height1 1/4"
Led Replacement For4 Lamp T8
Length47 51/64" , 47 7/8"
Lens ShapeFlat
Lens TypeSatin White
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens4000 lm, 5000 lm, 6000 lm
Lumens Per Watt115 lm/W, 119 lm/W, 125 lm/W
Max. Ambient Temp.104°F
Max. Fixture Wattage52 W
Mfr. SeriesCPANL
Min. Ambient Temp.0°F
Mounting StyleCeiling
Nominal Size2 ft. x 4 ft.
Rated Life60000 hrs.
Sensor TypeNo Sensor
Width23 3/4" , 23 51/64"
Color Temperature3500 K, 4000 K, 5000 K
Overall Height1 1/4"
Overall Length47 7/8"
Overall Width23 3/4"
StandardsCSA CERTIFIED, IC RATED
Voltage120/277V AC

Shipping Info:

Ship weight (kg) 8.145
Ship height (cm)3.18
Ship length (cm)121.6
Ship width (cm)60.33
Country of OriginCN

Product Variants

ProductModelColor Rendering IndexFor Bulb TypeColor Temp.Nominal SizeMax. Fixture WattageLumensVoltageLumens Per WattPrice
LITHONIA LIGHTING CPX 1X4 ALO7 SWW7 M4 LED Flat Panel, 2, 500 lm 3, 200 lm 4000 lm | CR9PXL CPX 1X4 ALO7 SWW7 M480LED3500 K, 4000 K, 5000 K1 ft. x 4 ft.-2500 lm, 3200 lm, 4000 lm120/277V-€147.22
LITHONIA LIGHTING EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT LED Flat Panel, 26 W Max. Fixture Watt, 3500K, 3, 357 lm, 129 lm/W Lumens per Watt | CR9PXM EPANL 2X2 3400LMHE 80CRI 35KMIN10ZTMVOLT80Integrated LED3500 K2 ft. x 2 ft.26 W3357 lm120/277V AC129 lm/W€163.99
LITHONIA LIGHTING EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT LED Flat Panel, 26 W Max. Fixture Watt, 4000K, 3, 361 lm, 130 lm/W Lumens per Watt | CR9PXN EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT80Integrated LED4000 K2 ft. x 2 ft.26 W3361 lm120/277V AC130 lm/W€165.58
LITHONIA LIGHTING EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT LED Flat Panel, 30 W Max. Fixture Watt, 3, 857 lm, 127 lm/W Lumens per Watt | CR9PXP EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT80Integrated LED4000 K1 ft. x 4 ft.30 W3857 lm120/277V AC127 lm/W€210.84
LITHONIA LIGHTING EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT LED Flat Panel, 31 W Max. Fixture Watt, 3, 922 lm, 128 lm/W Lumens per Watt | CR9PXQ EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT80Integrated LED3500 K1 ft. x 4 ft.31 W3922 lm120/277V AC128 lm/W€193.14
LITHONIA LIGHTING EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT LED Flat Panel, 31 W Max. Fixture Watt, 4000K, 3, 270 lm, 107 lm/W Lumens per Watt | CR9PXR EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT80Integrated LED4000 K2 ft. x 2 ft.31 W3270 lm120/277V AC107 lm/W€151.30
LITHONIA LIGHTING EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT LED Flat Panel, 31 W Max. Fixture Watt, 4000K, 4, 013 lm, 131 lm/W Lumens per Watt | CR9PXT EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT80Integrated LED4000 K2 ft. x 4 ft.31 W4013 lm-131 lm/W€245.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING CPANL 2X4 ALO6 SWW7 M2 LED Flat Panel, 52 W Max. Fixture Watt, 3500K/4000K/5000K, 4 Lamp T8
€248.04 /unit