B/A PRODUCTS CO. 6I-8T6 Snatch Block 16000 Lb. Sheave Outer Diameter 6 Inch | AC9WDG 3KXF1

B/A PRODUCTS CO. 6I-8T6 Snatch Block 16000 Lb. Sheave Outer Diameter 6 Inch

Item: AC9WDG Model: 6I-8T6Cross Ref: 3KXF1
In Stock

Get it by Monday, Jun 16

€259.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnatch Block
Bearing TypePlain
Designed ForWire Rope
FinishPaint
Max. Cable Size3/4"
Sheave Outside Dia.6"
Working Load Limit16000 lbs.
Attachment TypeSwivel Hook
Compatible Rope Diameter5/8", 3/4"
Compatible Rope TypeWire Rope
OperationLifting
Product TypeSnatch Pulley Block
Pulley TypeSwivel
Sheave Outside Diameter6"

Shipping Info:

Ship weight (kg) 13.2255
Ship height (cm)14.99
Ship length (cm)53.59
Ship width (cm)25.15
HS code8425190000
Country of OriginCN

Product Variants

ProductModelSheave Outside Dia.Max. Cable SizeWorking Load LimitDesigned ForBearing TypeFinishPrice
B/A PRODUCTS CO. 6I-15T8 Snatch Block 30000 Lb. Sheave Outer Diameter 8 Inch | AC9WCZ 3KXD9 6I-15T88"7/8"30000 lbs.Wire RopePlainPaint€510.58
B/A PRODUCTS CO. 6I-15T10 Snatch Block 30000 Lb. Sheave Outer Diameter 10 Inch | AC9WDA 3KXE2 6I-15T1010"7/8"30000 lbs.Wire RopePlainPaint€676.56
B/A PRODUCTS CO. 6I-2T3 Snatch Block Safety Swivel Hook 4000 Lb. | AC9WDC 3KXE4 6I-2T33"3/8"4000 lbs.Wire RopePlainPaint€78.65
B/A PRODUCTS CO. 6I-3T3 Snatch Block Safety Swivel Hook 6000 Lb. | AC9WDE 3KXE6 6I-3T33"1/2"6000 lbs.Wire RopePlainPaint€138.18
B/A PRODUCTS CO. 6I-4T4 Snatch Block Safety Swivel Hook 8000 Lb. | AC9WDF 3KXE8 6I-4T44 1/2"1/2"8000 lbs.Wire RopePlainPaint€139.65
B/A PRODUCTS CO. 6I-8T8 Snatch Block 16000 Lb. Sheave Outer Diameter 8 Inch | AC9WDH 3KXF3 6I-8T88"3/4"16000 lbs.Wire RopePlainPaint€362.23
B/A PRODUCTS CO. 6I-SW2T Snatch Block Swivel Shackle 4000 Lb. | AC9WDJ 3KXF5 6I-SW2T3"3/8"4000 lbs.Wire RopePlainPaint€97.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B/A PRODUCTS CO. 6I-8T6 Snatch Block 16000 Lb. Sheave Outer Diameter 6 Inch
€259.02 /unit