Flat Shipping

Flat Shipping at €24.99 + VAT

AVK ATC9T-8125 Rivet Nut, M8-1.25 Thread Size, 15.62mm Length, 12.7/13.09mm Drill Size, 304Ss | CG6MAZ 444P55

AVK ATC9T-8125 Rivet Nut, M8x1.25 Thread Size, SS, 15.62 mm Lg., 12.69 mm Body Dia.

Item: CG6MAZ Model: ATC9T-8125Cross Ref: 444P55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.12.69 mm
Drill Size12.7 mm, 13.09 mm
End TypeOpen
FinishPlain
Flange Dia.13.41 mm
Grade304
Grip Range0.76 mm to 2.29 mm, 2.31 mm to 3.15 mm, 3.17 mm to 4.72 mm, 4.72 mm And Up
Length15.62 mm
MaterialStainless Steel
Rivet TypeSwaged
System Of MeasurementMetric
Thread SizeM8 x 1.25
Body Length15.62 mm
Body TextureKnurled
Drill Bit Size12.7 mm, 13.09 mm
Flange Diameter13.4 mm
Insert Diameter12.7 mm
Installed Length8.26 mm
Maximum Hole Diameter13.41 mm
Overall Length15.6 mm
Thread DirectionRight Hand
Thread Pitch1.25 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0068
Country of OriginUS

Product Details:

    • Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals

Product Variants

ProductModelThread SizeFlange Dia.Drill SizeRivet TypeFinishGradeMaterialPrice
AVK ATC9T-350 Rivet Nut, M3 X 0.50 Thread Size, 9.4mm Length, 4.97mm Drill Size, 304Ss | CG6MAU 444P50 ATC9T-350M3 x 0.50.34"4.75 mm, 4.9 mm, 4.97 mmSwagedPlain304Stainless Steel€5.47
AVK ATC9T-428 Rivet Nut, 1/4-28 Thread Size, 0.515 Inch Length, 304Ss | CG6MAV 444P51 ATC9T-4281/4"-2810.5 mm1/4", 3/8", 25/64"SwagedPlain304Stainless Steel€8.43
AVK ATC9T-440 Rivet Nut, #4-40 Thread Size, 0.37 Inch Length, 3/16 Inch Drill Size, 304Ss | CG6MAW 444P52 ATC9T-440#4-400.41"#9, #10, 3/16"SwagedPlain304Stainless Steel€5.13
AVK ATC9T-580 Rivet Nut, M5-0.80 Thread Size, 9.4mm Length, 7.54mm Drill Size, 304Ss | CG6MAX 444P53 ATC9T-580M5 x 0.810.5 mm7.14 mm, 7.36 mm, 7.54 mmSwagedPlain304Stainless Steel€5.47
AVK ATC9T-610 Rivet Nut, M6 X 1 Thread Size, 13.8mm Length, 9.92mm Drill Size, 304Ss | CG6MAY 444P54 ATC9T-610M6 x 110.54 mm9.52 mm, 9.8 mm, 9.92 mmSwagedPlain304Stainless Steel€7.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVK ATC9T-8125 Rivet Nut, M8x1.25 Thread Size, SS, 15.62 mm Lg., 12.69 mm Body Dia.
€21.10 /unit