Flat Shipping

Flat Shipping at €24.99 + VAT

AVK ALA1-8125-3.8 Rivet Nut, 17.4mm Flange Dia., M8 X 1.25 Thread Size, 17.53mm Length, 13.5mm Drill Size | CG6MAK 444P41

AVK ALA1-8125-3.8 Rivet Nut, M8x1.25 Thread Size, Alu, 17.53 mm Lg., 0.7 mm To 3.8 mm Grip Rng, 10 Pk

Item: CG6MAK Model: ALA1-8125-3.8Cross Ref: 444P41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet Nut
Body Dia.13.46 mm
Drill Size13.5 mm
End TypeOpen
FinishPlain
Flange Dia.17.4 mm
Grip Range0.7 mm to 3.8 mm
Head Height0.89 mm
Length17.53 mm
MaterialAluminum
Rivet TypeKnurled Flanged
System Of MeasurementMetric
Thread SizeM8 x 1.25
Body Length17.53 mm
Body TextureKnurled
Body TypeRound
Compatible MaterialFiberglass, Metal, Plastic
Display Qty10
Drill Bit Size13.5 mm
FeaturesCorrosion Resistant
Flange Diameter17.4 mm
Flange StyleFlanged
Flange Thickness0.89 mm
Insert Diameter13.5 mm
Insert Nut TypeRivet Nut
Installation MethodPneumatic, Hydraulic Tool, Spin, Spin ARO Pneumatic Tool
Installed Length11.94 mm
Material Grade/class5056
Maximum Hole Diameter13.5 mm
Maximum Material Thickness3.8 mm
Minimum Material Thickness0.7 mm
Overall Length18.4 mm
Thread DirectionRight Hand
Thread Fit6H
Thread Pitch1.25 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginUS

Product Details:

    • Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals

Product Variants

ProductModelThread SizeRivet TypeFlange Dia.FinishDrill SizeHead HeightGradePkg. Qty.Price
APPROVED VENDOR 5NNF6 Rivet Nut Flanged Aluminium 10-32 x 0.510 - Pack Of 100 | AE4WWP U69316.019.0081#10-32Flanged13/32"Plain1/4"1/25"-100€19.00
APPROVED VENDOR 5NNG0 Rivet Nut Flanged Aluminium 5/16-18 x 0.75 - Pack Of 25 | AE4WWU U69316.031.01255/16"-18Flanged0.665"PlainZ1/16"-25€15.54
APPROVED VENDOR 5NNG2 Rivet Nut Flanged Aluminium 3/8-16 x 0.844 - Pack Of 25 | AE4WWW U69316.037.01153/8"-16Flanged25/32"Plain1/2"0.088"-25€17.15
APPROVED VENDOR 5NNG5 Rivet Nut Flanged Aluminium 1/4-20 x 0.590 - Pack Of 40 | AE4WWZ U69316.025.01381/4"-20Flanged0.475"PlainQ0.06"-40€10.48
APPROVED VENDOR 5NNG6 Rivet Nut Flanged Aluminium 1/4-20 x 0.750 - Pack Of 40 | AE4WXA U69316.025.02001/4"-20Flanged0.475"PlainQ0.058"-40€13.67
APPROVED VENDOR 5NNH1 Rivet Nut Flanged Aluminium 8-32 x 0.500 - Pack Of 50 | AE4WXF U69316.016.0120#8-32Flanged0.357"Plain#20.032"-50€16.70
APPROVED VENDOR 5NNH2 Rivet Nut Flanged Aluminium 10-32 x 0.594 - Pack Of 50 | AE4WXG U69316.019.0131#10-32Flanged13/32"Plain1/4"0.038"-50€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVK ALA1-8125-3.8 Rivet Nut, M8x1.25 Thread Size, Alu, 17.53 mm Lg., 0.7 mm To 3.8 mm Grip Rng, 10 Pk
€16.75 /pack