Flat Shipping

Flat Shipping at €24.99 + VAT

AVEN 26700-204 Handeld Digital Microscope 500 x Usb | AF4ZCU 9RW63

AVEN 26700-204 Handeld Digital Microscope 500 x Usb

Item: AF4ZCU Model: 26700-204Cross Ref: 9RW63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€323.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Digital Microscope
Base Dimension5 1/2" x 5"
Eyepiece ProtractorNo
Field Of View2 mm
InterfaceUSB
Light SourceLED
Magnification500x
Stand TypeSingle Arm Boom
TypeStereo
Working DistanceInfinite

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm)6.1
Ship length (cm)21.08
Ship width (cm)16.51
HS code9011800000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 26700-204 Handeld Digital Microscope 500 x Usb
€323.35 /unit