Flat Shipping

Flat Shipping at €24.99 + VAT

AVEN 18480EZF Color Coded Tweezers Set 6 Piece | AD2VNA 3UWE4

AVEN 18480EZF Color Coded Tweezers Set 6 Piece

Item: AD2VNA Model: 18480EZFCross Ref: 3UWE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Tweezer Set
MaterialStainless Steel
Point TypeCurved, Straight
FeaturesHighly Durable Special Coating for High Visibility and Easy Identification
Grip Style Plain
Includes18013EZ E-Z Pik Style AA Tweezers, 18032EZ E-Z Pik Style OO Tweezers, 18049EZ E-Z Pik Style 2A Tweezers, 18056EZ E-Z Pik Style 3C Tweezers, 18062EZ E-Z Pik Style #5 Tweezers, 18072EZ E-Z Pik Style #7 Tweezers
Number Of Pieces6
Overall Length4 1/4", 4 1/2", 4 3/4", 5"
Product TypeTweezer Set
Resistance PropertiesAnti Acid, Anti Magnetic
Tip Angle75°, 90°
Tip MaterialStainless Steel
Tip ShapeCurved, Point, Round
Tip StyleCurved, Straight
Tip TextureSmooth
Tip Thickness0.7 mm, 0.8 mm, 0.9 mm, 1.2 mm, 1.24 mm, 2 mm
Tip Width0.7 mm, 0.8 mm, 0.9 mm, 1.2 mm, 1.24 mm, 2 mm

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)0.76
Ship length (cm)17.78
Ship width (cm)16.51
HS code8203202000
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 18480EZF Color Coded Tweezers Set 6 Piece
€87.64 /unit