Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AVEN 18433 Tweezer Straight Serrated 10 Inch Length | AH8XAE 39AN71

AVEN 18433 Tweezer Straight Serrated 10 Inch Length

Item: AH8XAE Model: 18433Cross Ref: 39AN71
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTweezer
Length10"
MaterialStainless Steel
Max. Temp.932°F
MechanismTension
Point TypeStraight Serrated
TypeGeneral Purpose
Overall Length10"
Product TypeConventional
Resistance PropertiesCorrosion
Tip MaterialStainless Steel
Tip ShapeFlat
Tip StyleStraight
Tip Thickness3.66 mm
Tip Width1.67 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)3.81
Country of OriginPK

Product Variants

ProductModelMaterialMax. Temp.Point TypeTypeMechanismTip SizePrice
AVEN 18013TT Precision Tweezer Titanium 4-1/2 In | AA8QJE 19MT04 18013TTTitanium1600°FFinePrecision--€39.18
AVEN 18072TT Precision Tweezer Titanium 4-1/2 In | AA8QJR 19MT15 18072TTTitanium1600°FFinePrecision--€54.48
AVEN 18491 Tweezer Spade Offset 4-1/2 Inch Length | AH8WZU 39AN58 18491Stainless Steel932°FSpade OffsetGeneral PurposeTension-€6.18
AVEN 18494 Tweezer Toothed Straight 5-1/2 Inch Length | AH8WZV 39AN59 18494Stainless Steel932°FStraight ToothGeneral PurposeTension-€8.79
AVEN 18526 Tweezer Straight Flat Broad Plastic | AH8WZW 39AN60 18526Plastic Composite572°FStraight Flat BroadPlasticTension-€3.67
AVEN 18013USA Tweezer Straight 5 Inch Length | AH8WZZ 39AN65 18013USAStainless Steel932°FStraightPrecisionTension0.5 mm€10.36
AVEN 18023USA Tweezer Straight Fine Point 5 Inch Length | AH8XAA 39AN66 18023USAStainless Steel932°FStraight Fine PointPrecisionTension0.5 mm€9.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 18433 Tweezer Straight Serrated 10 Inch Length
€10.84 /unit