Flat Shipping

Flat Shipping at €24.99 + VAT

AVEN 18013USA Tweezer Straight 5 Inch Length | AH8WZZ 39AN65

AVEN 18013USA Tweezer Straight 5 Inch Length

Item: AH8WZZ Model: 18013USACross Ref: 39AN65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTweezer
Length5"
MaterialStainless Steel
Max. Temp.932°F
MechanismTension
Point TypeStraight
Tip Size0.5 mm
TypePrecision
Overall Length5"
Product TypePrecision
Tip MaterialStainless Steel
Tip ShapePoint
Tip StyleStraight
Tip Thickness0.9 mm
Tip Width0.65 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)15.24
Ship width (cm)3.81
Country of OriginPK

Product Variants

ProductModelMaterialMax. Temp.Point TypeTypeMechanismTip SizePrice
AVEN 18013TT Precision Tweezer Titanium 4-1/2 In | AA8QJE 19MT04 18013TTTitanium1600°FFinePrecision--€39.18
AVEN 18072TT Precision Tweezer Titanium 4-1/2 In | AA8QJR 19MT15 18072TTTitanium1600°FFinePrecision--€54.48
AVEN 18491 Tweezer Spade Offset 4-1/2 Inch Length | AH8WZU 39AN58 18491Stainless Steel932°FSpade OffsetGeneral PurposeTension-€6.18
AVEN 18494 Tweezer Toothed Straight 5-1/2 Inch Length | AH8WZV 39AN59 18494Stainless Steel932°FStraight ToothGeneral PurposeTension-€8.79
AVEN 18526 Tweezer Straight Flat Broad Plastic | AH8WZW 39AN60 18526Plastic Composite572°FStraight Flat BroadPlasticTension-€3.67
AVEN 18023USA Tweezer Straight Fine Point 5 Inch Length | AH8XAA 39AN66 18023USAStainless Steel932°FStraight Fine PointPrecisionTension0.5 mm€9.75
AVEN 18032USA Tweezer Straight Thick Flat 4-3/4 Inch Length | AH8XAB 39AN67 18032USAStainless Steel932°FStraight Thick FlatPrecisionTension0.5 mm€11.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AVEN 18013USA Tweezer Straight 5 Inch Length
€10.36 /unit