AUTOQUIP VBS-060-0040 Scissor Lift, 44 Inch Platform Width, 65 Inch Height, 4000 lbs Capacity | CG6CLJ

AUTOQUIP VBS-060-0040 Scissor Lift, 44 Inch Platform Width, 65 Inch Height, 4000 lbs Capacity

Item: CG6CLJ Model: VBS-060-0040
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length87"
Base Width20"
Load Capacity4000 lbs.
Lowered Height5"
Max. Platform Length111"
Max. Platform Width44"
Min. Platform Length87"
Min. Platform Width20"
Raised Height65"
Time48 sec.
Travel Length60"

Shipping Info:

Ship weight (kg) 407.25
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthCurb Height (in.)Price
AUTOQUIP VBS-024-0020 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 2000 lbs Capacity | CG6CKV VBS-024-00202000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0040 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 4000 lbs Capacity | CG6CKW VBS-024-00404000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0060 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 6000 lbs Capacity | CG6CKX VBS-024-00606000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0080 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 8000 lbs Capacity | CG6CKY VBS-024-00808000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-036-0020 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 2000 lbs Capacity | CG6CKZ VBS-036-00202000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0040 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 4000 lbs Capacity | CG6CLA VBS-036-00404000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0060 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 6000 lbs Capacity | CG6CLB VBS-036-00606000 lbs.48"12"48"12"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP VBS-060-0040 Scissor Lift, 44 Inch Platform Width, 65 Inch Height, 4000 lbs Capacity