AUTOQUIP UPR-072072-0300 Upender, 90 Degree, 96 Inch Max. Platform Width, 30000 lbs Capacity | CG6DMM

AUTOQUIP UPR-072072-0300 Upender, 90 Degree, 96 Inch Max. Platform Width, 30000 lbs Capacity

Item: CG6DMM Model: UPR-072072-0300
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pallet Tilter
Angle90°
Base Length162"
Base Width64"
Load Capacity30000 lbs.
Lowered Height15"
Max. Platform Length96"
Max. Platform Width96"
Min. Platform Length72"
Min. Platform Width72"
Number Of Cylinders3
Time75 sec.

Shipping Info:

Ship weight (kg) 2430
Country of OriginUS

Product Variants

ProductModelLoad CapacityTimeNumber Of CylindersHpPrice
AUTOQUIP UPR-024036-0020 Upender, 90 Degree, 48 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJC UPR-024036-00202000 lbs.11 sec.11 1/2 hp-
RFQ
AUTOQUIP UPR-036036-0020 Upender, 90 Degree, 60 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJD UPR-036036-00202000 lbs.11 sec.11 1/2 hp-
RFQ
AUTOQUIP UPR-048048-0020 Upender, 90 Degree, 72 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJE UPR-048048-00202000 lbs.21 sec.21 1/2 hp-
RFQ
AUTOQUIP UPR-060060-0020 Upender, 90 Degree, 84 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJF UPR-060060-00202000 lbs.26 sec.1--
RFQ
AUTOQUIP UPR-072072-0020 Upender, 90 Degree, 96 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJG UPR-072072-00202000 lbs.25 sec.1--
RFQ
AUTOQUIP UPR-084084-0020 Upender, 90 Degree, 108 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJH UPR-084084-00202000 lbs.65 sec.1--
RFQ
AUTOQUIP UPR-096096-0020 Upender, 90 Degree, 120 Inch Max. Platform Width, 2000 lbs Capacity | CG6DJJ UPR-096096-00202000 lbs.65 sec.2--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP UPR-072072-0300 Upender, 90 Degree, 96 Inch Max. Platform Width, 30000 lbs Capacity