AUTOQUIP TTN-032-0100 Scissor Lift Table, 48 Inch Platform Width, 41.5 Inch Height, 10000 lbs Capacity | CG6BDR

AUTOQUIP TTN-032-0100 Scissor Lift Table, 48 Inch Platform Width, 41.5 Inch Height, 10000 lbs Capacity

Item: CG6BDR Model: TTN-032-0100
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length48"
Base Width24"
Load Capacity10000 lbs.
Lowered Height9 1/2"
Max. Platform Length96"
Max. Platform Width48"
Min. Platform Length48"
Min. Platform Width24"
Motor Hp1 1/2 hp
Number Of Cylinders3
Raised Height41 1/2"
Time22 sec.
Travel Length32"

Shipping Info:

Ship weight (kg) 436.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP TTN-013-0015 Scissor Lift Table, 48 Inch Platform Width, 19 Inch Height, 1500 lbs Capacity | CG6BBD TTN-013-00151500 lbs.48"24"48"24"1-
RFQ
AUTOQUIP TTN-013-0025 Scissor Lift Table, 48 Inch Platform Width, 19.5 Inch Height, 2500 lbs Capacity | CG6BBE TTN-013-00252500 lbs.38"24"36"24"1-
RFQ
AUTOQUIP TTN-013-0030 Scissor Lift Table, 60 Inch Platform Width, 19.25 Inch Height, 3000 lbs Capacity | CG6BBF TTN-013-00303000 lbs.48"48"48"24"2-
RFQ
AUTOQUIP TTN-013-0035 Scissor Lift Table, 48 Inch Platform Width, 19 Inch Height, 3500 lbs Capacity | CG6BBG TTN-013-00353500 lbs.48"24"48"24"2-
RFQ
AUTOQUIP TTN-013-0045 Scissor Lift Table, 48 Inch Platform Width, 23.5 Inch Height, 4500 lbs Capacity | CG6BBH TTN-013-00454500 lbs.38"24"36"24"1-
RFQ
AUTOQUIP TTN-013-0060 Scissor Lift Table, 48 Inch Platform Width, 19.75 Inch Height, 6000 lbs Capacity | CG6BBJ TTN-013-00606000 lbs.38"24"36"24"2-
RFQ
AUTOQUIP TTN-013-0090 Scissor Lift Table, 48 Inch Platform Width, 20.5 Inch Height, 9000 lbs Capacity | CG6BBK TTN-013-00909000 lbs.38"24"36"24"3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP TTN-032-0100 Scissor Lift Table, 48 Inch Platform Width, 41.5 Inch Height, 10000 lbs Capacity