Item | Pillow Block Bearing |
Application | Aggregate And Cement, Air Handling, Baggage Handling, Food Processing, Mining, Paper And Forestry |
Base Height | 2 1/4" |
Base Width | 4.06" |
Bearing Housing Material Type | Ductile Iron |
Bearing Insert Material | Alloy Steel |
Bearing Insert Type | Tapered Roller |
Bolt Center To Center Length | 10 15/16" |
Bore Dia. | 3 1/2" |
Bore Type | Cylindrical |
Dimension H | 2 1/4" |
Dimension J | 7 15/16" |
Dimension L | 5 5/16" |
Dynamic Axial Load Capacity | 19600 lbf. |
Expansion Type | Fixed |
Features | +/-4° Misalignment Capacity, Assembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Built With Timken Enhanced Dee Tapered Roller Bearings With The Highest Industry Load Ratings, Double-Extended Inner Race, Case Hardened Rollers And Races, Dimensionally Interchangeable With Comparable Type E Units, Moline Split E1000, Moline Me2000 And Me3000, Extended Inner Race Has Two Locking Collars With 65° Set Screw Spacing, Replaceable Solid Cartridge Assembly For Easy Maintenance, Standard V-Guard Nitrile And Teflon Contact Seal Or Balanced Labyrinth Seal, Steel Cartridge Is Black Oxide Coated For Corrosion Protection, Timken Lithium Complex Grease Operating Temperature Is Up To 250°, High Temperature Grease Is Available Up To 350° |
Housing Material | Ductile Iron |
Included Bearing | Non-Expansion Timken Type E Tapered Roller |
Includes | Non-Expansion Timken Type E Tapered Roller Bearing |
Load Direction | Radial, Thrust |
Lubricant Material | Lithium Complex Grease |
Max. Angular Misalignment | 4° |
Max. Speed | 1640 RPM |
Max. Temp. | 250°F |
Min. Temp. | -40°F |
Mount Hole Center-to-center Length | 10 15/16" , 10.94" |
Mount Hole Size | 1 13/16" , 1.812" |
Mounting Bolt Size | 7/8" |
Mounting Surface To Shaft Center | 3 3/4" |
Mounting Surface To Shaft Center (height) | 3 3/4" |
Mounting Type | Bolt Through |
Number Of Bolts | 2 |
Number Of Mounting Holes | 2 |
Overall Height | 7.937" |
Overall Length | 13 3/4" |
Overall Width | 5" |
Seal Type | Contact |
Shaft Locking Type | Set Screws |
Static Radial Load Capacity | 108600 lbf. |
System Of Measurement | Inch |
Width | 5" |
Bearing Material Grade | Grade 52100 |
Bore Diameter | 3 1/2" |
Closure | Double Sealed |
Housing Type | Split |
Maximum Misalignment Angle | 4° |
Maximum Speed | 1640 RPM |
Maximum Temperature | 250°F |
Minimum Temperature | -40°F |
Mount Type | Bolt-Through |
Mounting Surface To Shaft Center Height | 3 3/4" |
Number Of Mount Holes | 2 |
Split Housing | Split Horizontally |