AUTOQUIP TRK-024-0060-T1SC Scissor Lift, Stacking Chain, 66 Inch Max. Platform Width, 6000 lbs Capacity | CG6CLP

AUTOQUIP TRK-024-0060-T1SC Scissor Lift, Stacking Chain, 66 Inch Max. Platform Width, 6000 lbs Capacity

Item: CG6CLP Model: TRK-024-0060-T1SC
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length54"
Base Width42"
Curb Height (in.)40"
Load Capacity6000 lbs.
Lowered Height16"
Max. Platform Length78"
Max. Platform Width66"
Min. Platform Length54"
Min. Platform Width42"
Motor Hp2 1/2 hp
Time12 sec.
Travel Length24"

Shipping Info:

Ship weight (kg) 489.15
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthCurb Height (in.)Price
AUTOQUIP VBS-024-0020 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 2000 lbs Capacity | CG6CKV VBS-024-00202000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0040 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 4000 lbs Capacity | CG6CKW VBS-024-00404000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0060 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 6000 lbs Capacity | CG6CKX VBS-024-00606000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-024-0080 Scissor Lift, 36 Inch Platform Width, 29 Inch Height, 8000 lbs Capacity | CG6CKY VBS-024-00808000 lbs.36"12"36"12"--
RFQ
AUTOQUIP VBS-036-0020 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 2000 lbs Capacity | CG6CKZ VBS-036-00202000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0040 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 4000 lbs Capacity | CG6CLA VBS-036-00404000 lbs.48"12"48"12"--
RFQ
AUTOQUIP VBS-036-0060 Scissor Lift, 36 Inch Platform Width, 41 Inch Height, 6000 lbs Capacity | CG6CLB VBS-036-00606000 lbs.48"12"48"12"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP TRK-024-0060-T1SC Scissor Lift, Stacking Chain, 66 Inch Max. Platform Width, 6000 lbs Capacity