AUTOQUIP STT-042048-0025-PR Turntable, Programmable, 50 Inch Max. Platform Width, 2500 lbs Capacity | CG6CVA

AUTOQUIP STT-042048-0025-PR Turntable, Programmable, 50 Inch Max. Platform Width, 2500 lbs Capacity

Item: CG6CVA Model: STT-042048-0025-PR
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPowered Turntable
Angle360°
Base Length24"
Base Width24"
Degree360°
Hp1/4 hp
Load Capacity2500 lbs.
Lowered Height10"
Max. Platform Length56"
Max. Platform Width50"
Min. Platform Length48"
Min. Platform Width42"

Shipping Info:

Ship weight (kg) 218.25
Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. Platform LengthMax. Platform WidthMin. Platform LengthMin. Platform WidthBase LengthBase WidthLowered HeightPrice
AUTOQUIP STT-036036-0025-PR Turntable, Programmable, 44 Inch Max. Platform Width, 2500 lbs Capacity | CG6CUY STT-036036-0025-PR2500 lbs.44"44"36"36"24"24"10"-
RFQ
AUTOQUIP STT-042042-0025-PR Turntable, Programmable, 50 Inch Max. Platform Width, 2500 lbs Capacity | CG6CUZ STT-042042-0025-PR2500 lbs.50"50"42"42"24"24"10"-
RFQ
AUTOQUIP STT-048048-0025-PR Turntable, Programmable, 56 Inch Max. Platform Width, 2500 lbs Capacity | CG6CVB STT-048048-0025-PR2500 lbs.56"56"48"48"24"24"10"-
RFQ
AUTOQUIP STT-036036-0040-PR Turntable, Programmable, 44 Inch Max. Platform Width, 4000 lbs Capacity | CG6CVC STT-036036-0040-PR4000 lbs.44"44"36"36"24"24"10"-
RFQ
AUTOQUIP STT-042042-0040-PR Turntable, Programmable, 50 Inch Max. Platform Width, 4000 lbs Capacity | CG6CVD STT-042042-0040-PR4000 lbs.50"50"42"42"24"24"10"-
RFQ
AUTOQUIP STT-042048-0040-PR Turntable, Programmable, 50 Inch Max. Platform Width, 4000 lbs Capacity | CG6CVE STT-042048-0040-PR4000 lbs.56"50"48"42"24"24"10"-
RFQ
AUTOQUIP STT-048048-0040-PR Turntable, Programmable, 56 Inch Max. Platform Width, 4000 lbs Capacity | CG6CVF STT-048048-0040-PR4000 lbs.56"56"48"48"24"24"10"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STT-042048-0025-PR Turntable, Programmable, 50 Inch Max. Platform Width, 2500 lbs Capacity