AUTOQUIP STN-054-0170-DL Scissor Lift Table, 72 Inch Platform Width, 66.5 Inch Height, 17000 lbs Capacity | CG6BVC

AUTOQUIP STN-054-0170-DL Scissor Lift Table, 72 Inch Platform Width, 66.5 Inch Height, 17000 lbs Capacity

Item: CG6BVC Model: STN-054-0170-DL
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length226"
Base Width42"
Load Capacity17000 lbs.
Lowered Height12 1/2"
Max. Platform Length264"
Max. Platform Width72"
Min. Platform Length226"
Min. Platform Width42"
Number Of Cylinders4
Raised Height66 1/2"
Time56 sec.
Travel Length54"

Shipping Info:

Ship weight (kg) 4140
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthMin. Platform LengthNumber Of CylindersBase WidthMin. Platform WidthPrice
AUTOQUIP STN-012-0300-DL Scissor Lift Table, 60 Inch Platform Width, 24.5 Inch Height, 30000 lbs Capacity | CG6BRW STN-012-0300-DL30000 lbs.122"122"442"42"-
RFQ
AUTOQUIP STN-012-0400-DL Scissor Lift Table, 60 Inch Platform Width, 27.62 Inch Height, 40000 lbs Capacity | CG6BRX STN-012-0400-DL40000 lbs.122"122"442"42"-
RFQ
AUTOQUIP STN-012-0450-DL Scissor Lift Table, 60 Inch Platform Width, 30.87 Inch Height, 45000 lbs Capacity | CG6BRY STN-012-0450-DL45000 lbs.122"122"442"42"-
RFQ
AUTOQUIP STN-012-0470-DL Scissor Lift Table, 60 Inch Platform Width, 24.62 Inch Height, 47000 lbs Capacity | CG6BRZ STN-012-0470-DL47000 lbs.122"122"642"42"-
RFQ
AUTOQUIP STN-012-0500-DL Scissor Lift Table, 60 Inch Platform Width, 33.62 Inch Height, 50000 lbs Capacity | CG6BTA STN-012-0500-DL50000 lbs.122"122"442"42"-
RFQ
AUTOQUIP STN-012-0550-DL Scissor Lift Table, 60 Inch Platform Width, 37 Inch Height, 55000 lbs Capacity | CG6BTB STN-012-0550-DL55000 lbs.122"122"442"42"-
RFQ
AUTOQUIP STN-012-0600-DL Scissor Lift Table, 60 Inch Platform Width, 27.75 Inch Height, 60000 lbs Capacity | CG6BTC STN-012-0600-DL60000 lbs.122"122"642"42"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-054-0170-DL Scissor Lift Table, 72 Inch Platform Width, 66.5 Inch Height, 17000 lbs Capacity