AUTOQUIP STN-048-0680-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 68000 lbs Capacity | CG6BZB

AUTOQUIP STN-048-0680-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 68000 lbs Capacity

Item: CG6BZB Model: STN-048-0680-DW
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length84"
Base Width84"
Load Capacity68000 lbs.
Lowered Height18 7/8"
Max. Platform Length102"
Max. Platform Width84"
Min. Platform Length96"
Min. Platform Width84"
Number Of Cylinders6
Time87 sec.
Travel Length48"

Shipping Info:

Ship weight (kg) 4005
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP STN-012-0300-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 30000 lbs Capacity | CG6BWW STN-012-0300-DW30000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0400-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 40000 lbs Capacity | CG6BWX STN-012-0400-DW40000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0450-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 45000 lbs Capacity | CG6BWY STN-012-0450-DW45000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0470-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 47000 lbs Capacity | CG6BWZ STN-012-0470-DW47000 lbs.84"60"72"60"6-
RFQ
AUTOQUIP STN-012-0500-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 50000 lbs Capacity | CG6BXA STN-012-0500-DW50000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0550-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 55000 lbs Capacity | CG6BXB STN-012-0550-DW55000 lbs.84"60"72"60"4-
RFQ
AUTOQUIP STN-012-0600-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 60000 lbs Capacity | CG6BXC STN-012-0600-DW60000 lbs.84"60"72"60"6-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP STN-048-0680-DW Scissor Lift Table, Double Wide, 84 Inch Max. Platform Width, 68000 lbs Capacity