AUTOQUIP S35-060-0100-EN Scissor Lift Table, 90 Inch Platform Width, 72 Inch Height, 10000 lbs Capacity | CG6BNV

AUTOQUIP S35-060-0100-EN Scissor Lift Table, 90 Inch Platform Width, 72 Inch Height, 10000 lbs Capacity

Item: CG6BNV Model: S35-060-0100-EN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length90"
Base Width26"
Load Capacity10000 lbs.
Lowered Height12"
Max. Platform Length120"
Max. Platform Width90"
Min. Platform Length90"
Min. Platform Width26"
Number Of Cylinders2
Raised Height72"
Time50 sec.
Travel Length60"

Shipping Info:

Ship weight (kg) 2385
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP S35-024-0025-EN Scissor Lift Table, 32 Inch Platform Width, 30.5 Inch Height, 2500 lbs Capacity | CG6BNA S35-024-0025-EN2500 lbs.36"16"36"16"1-
RFQ
AUTOQUIP S35-024-0040-EN Scissor Lift Table, 32 Inch Platform Width, 30.5 Inch Height, 4000 lbs Capacity | CG6BNB S35-024-0040-EN4000 lbs.36"16"36"16"1-
RFQ
AUTOQUIP S35-024-0060-EN Scissor Lift Table, 72 Inch Platform Width, 30.5 Inch Height, 6000 lbs Capacity | CG6BNC S35-024-0060-EN6000 lbs.36"22"36"22"2-
RFQ
AUTOQUIP S35-024-0080-EN Scissor Lift Table, 72 Inch Platform Width, 7 - 31 Inch Height, 8000 lbs Capacity | CG6BND S35-024-0080-EN8000 lbs.36"22"36"22"2-
RFQ
AUTOQUIP S35-036-0025-EN Scissor Lift Table, 32 Inch Platform Width, 42.5 Inch Height, 2500 lbs Capacity | CG6BNE S35-036-0025-EN2500 lbs.48"16"48"16"1-
RFQ
AUTOQUIP S35-036-0040-EN Scissor Lift Table, 32 Inch Platform Width, 42.5 Inch Height, 4000 lbs Capacity | CG6BNF S35-036-0040-EN4000 lbs.48"16"48"16"1-
RFQ
AUTOQUIP S35-036-0060-EN Scissor Lift Table, 72 Inch Platform Width, 42.5 Inch Height, 6000 lbs Capacity | CG6BNG S35-036-0060-EN6000 lbs.48"22"48"22"2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP S35-060-0100-EN Scissor Lift Table, 90 Inch Platform Width, 72 Inch Height, 10000 lbs Capacity