AUTOQUIP QDL-059-0055 Scissor Lift Table, 48 Inch Platform Width, 72 Inch Height, 5500 lbs Capacity | CG6CDY

AUTOQUIP QDL-059-0055 Scissor Lift Table, 48 Inch Platform Width, 72 Inch Height, 5500 lbs Capacity

Item: CG6CDY Model: QDL-059-0055
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length50"
Base Width36"
Load Capacity5500 lbs.
Lowered Height13"
Max. Platform Length66"
Max. Platform Width48"
Min. Platform Length50"
Min. Platform Width36"
Motor Hp1 1/2 hp
Number Of Cylinders3
Raised Height72"
Time44 sec.
Travel Length59"

Shipping Info:

Ship weight (kg) 535.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP QDL-049-0020 Scissor Lift Table, 48 Inch Platform Width, 61 Inch Height, 2000 lbs Capacity | CG6CDL QDL-049-00202000 lbs.42"30"42"30"1-
RFQ
AUTOQUIP QDL-049-0045 Scissor Lift Table, 48 Inch Platform Width, 61 Inch Height, 4500 lbs Capacity | CG6CDM QDL-049-00454500 lbs.42"30"42"30"2-
RFQ
AUTOQUIP QDL-049-0065 Scissor Lift Table, 48 Inch Platform Width, 61 Inch Height, 6500 lbs Capacity | CG6CDN QDL-049-00656500 lbs.42"36"42"36"3-
RFQ
AUTOQUIP QDL-051-0017 Scissor Lift Table, 48 Inch Platform Width, 61 Inch Height, 1700 lbs Capacity | CG6CDP QDL-051-00171700 lbs.42"30"42"30"1-
RFQ
AUTOQUIP QDL-051-0040 Scissor Lift Table, 48 Inch Platform Width, 61 Inch Height, 4000 lbs Capacity | CG6CDQ QDL-051-00404000 lbs.42"30"42"30"2-
RFQ
AUTOQUIP QDL-051-0060 Scissor Lift Table, 48 Inch Platform Width, 61 Inch Height, 6000 lbs Capacity | CG6CDR QDL-051-00606000 lbs.42"36"42"36"3-
RFQ
AUTOQUIP QDL-054-0015 Scissor Lift Table, 48 Inch Platform Width, 7 - 61 Inch Height, 1500 lbs Capacity | CG6CDT QDL-054-00151500 lbs.42"30"42"30"1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP QDL-059-0055 Scissor Lift Table, 48 Inch Platform Width, 72 Inch Height, 5500 lbs Capacity