AUTOQUIP HCT-072072-0100 Powered Turntable, 72 Inch Platform Width, 13.63 Inch Height, 10000 lbs Capacity | CG6CQQ

AUTOQUIP HCT-072072-0100 Powered Turntable, 72 Inch Platform Width, 13.63 Inch Height, 10000 lbs Capacity

Item: CG6CQQ Model: HCT-072072-0100
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPowered Turntable
Angle360°
Axle Load2600 lbs.
Base Length48"
Base Width48"
Degree360°
Hp1/4 hp
Load4000 lbs.
Load Capacity10000 lbs.
Lowered Height13.63"
Max. Platform Length144"
Max. Platform Width72"
Min. Platform Length72"
Min. Platform Width72"

Shipping Info:

Ship weight (kg) 567
Country of OriginUS

Product Variants

ProductModelLoad CapacityAxle LoadBase LengthBase WidthLowered HeightMax. Platform LengthMax. Platform WidthMin. Platform LengthPrice
AUTOQUIP HCT-024024-0050 Powered Turntable, 24 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQA HCT-024024-00505000 lbs.1300 lbs.24"24"12 1/2"72"24"24"-
RFQ
AUTOQUIP HCT-036036-0050 Powered Turntable, 36 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQB HCT-036036-00505000 lbs.1300 lbs.36"36"12 1/2"72"36"36"-
RFQ
AUTOQUIP HCT-048048-0050 Powered Turntable, 48 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQC HCT-048048-00505000 lbs.1300 lbs.48"48"12 1/2"96"48"48"-
RFQ
AUTOQUIP HCT-060060-0050 Powered Turntable, 60 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQD HCT-060060-00505000 lbs.1300 lbs.48"48"12 1/2"120"60"60"-
RFQ
AUTOQUIP HCT-072072-0050 Powered Turntable, 72 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQE HCT-072072-00505000 lbs.1300 lbs.48"48"12 1/2"144"72"72"-
RFQ
AUTOQUIP HCT-084084-0050 Powered Turntable, 84 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQF HCT-084084-00505000 lbs.1300 lbs.48"48"12 1/2"144"84"84"-
RFQ
AUTOQUIP HCT-096096-0050 Powered Turntable, 96 Inch Platform Width, 12.5 Inch Height, 5000 lbs Capacity | CG6CQG HCT-096096-00505000 lbs.1300 lbs.48"48"12 1/2"144"96"96"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP HCT-072072-0100 Powered Turntable, 72 Inch Platform Width, 13.63 Inch Height, 10000 lbs Capacity