AUTOQUIP CPT-084-0040 Scissor Lift Table, 50 Inch Platform Width, 94 Inch Height, 4000 lbs Capacity | CG6BBC

AUTOQUIP CPT-084-0040 Scissor Lift Table, 50 Inch Platform Width, 94 Inch Height, 4000 lbs Capacity

Item: CG6BBC Model: CPT-084-0040
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length84 1/2"
Base Width31"
Load Capacity4000 lbs.
Lowered Height10"
Max. Platform Length104"
Max. Platform Width50"
Min. Platform Length84 1/2"
Min. Platform Width31"
Number Of Cylinders2
Raised Height94"
Time100 sec.
Travel Length84"

Shipping Info:

Ship weight (kg) 1235.25
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP CPT-025-0005 Scissor Lift Table, 24 Inch Platform Width, 5 - 30 Inch Height, 500 lbs Capacity | CG6AZT CPT-025-0005500 lbs.25"12"25"12"1-
RFQ
AUTOQUIP CPT-030-0010-SF Scissor Lift Table, 28 Inch Platform Width, 6.25 - 36.25 Inch Height | CG6AZU CPT-030-0010-SF1000 lbs.27"16 3/8"27"16 3/8"1-
RFQ
AUTOQUIP CPT-030-0010 Scissor Lift Table, 28 Inch Platform Width, 6.25 - 36.25 Inch Height | CG6AZV CPT-030-00101000 lbs.34 3/8"16 3/8"34 3/8"16 3/8"1-
RFQ
AUTOQUIP CPT-036-0020-SF Scissor Lift Table, 38 Inch Platform Width, 6.125 - 42.125 Inch Height | CG6AZW CPT-036-0020-SF2000 lbs.30"17 1/2"30"17 1/2"1-
RFQ
AUTOQUIP CPT-036-0020 Scissor Lift Table, 38 Inch Platform Width, 6.125 - 42.125 Inch Height | CG6AZX CPT-036-00202000 lbs.41 1/2"17 1/2"41 1/2"17 1/2"1-
RFQ
AUTOQUIP CPT-036-0040-SF Scissor Lift Table, 44 Inch Platform Width, 7 - 43 Inch Height, 4000 lbs Capacity | CG6AZY CPT-036-0040-SF4000 lbs.34.63"23"34.63"23"1-
RFQ
AUTOQUIP CPT-036-0040 Scissor Lift Table, 44 Inch Platform Width, 7 - 43 Inch Height, 4000 lbs Capacity | CG6AZZ CPT-036-00404000 lbs.47"23"47"23"1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP CPT-084-0040 Scissor Lift Table, 50 Inch Platform Width, 94 Inch Height, 4000 lbs Capacity