AUTOQUIP CPT-048-0030 Scissor Lift Table, 44 Inch Platform Width, 7 - 55 Inch Height, 3000 lbs Capacity | CG6BAH

AUTOQUIP CPT-048-0030 Scissor Lift Table, 44 Inch Platform Width, 7 - 55 Inch Height, 3000 lbs Capacity

Item: CG6BAH Model: CPT-048-0030
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Base Length59"
Base Width23"
Load Capacity3000 lbs.
Lowered Height7"
Max. Platform Length80"
Max. Platform Width44"
Min. Platform Length59"
Min. Platform Width23"
Number Of Cylinders1
Raised Height55"
Time30 sec.
Travel Length48"

Shipping Info:

Ship weight (kg) 391.5
Country of OriginUS

Product Variants

ProductModelLoad CapacityBase LengthBase WidthMin. Platform LengthMin. Platform WidthNumber Of CylindersPrice
AUTOQUIP CPT-025-0005 Scissor Lift Table, 24 Inch Platform Width, 5 - 30 Inch Height, 500 lbs Capacity | CG6AZT CPT-025-0005500 lbs.25"12"25"12"1-
RFQ
AUTOQUIP CPT-030-0010-SF Scissor Lift Table, 28 Inch Platform Width, 6.25 - 36.25 Inch Height | CG6AZU CPT-030-0010-SF1000 lbs.27"16 3/8"27"16 3/8"1-
RFQ
AUTOQUIP CPT-030-0010 Scissor Lift Table, 28 Inch Platform Width, 6.25 - 36.25 Inch Height | CG6AZV CPT-030-00101000 lbs.34 3/8"16 3/8"34 3/8"16 3/8"1-
RFQ
AUTOQUIP CPT-036-0020-SF Scissor Lift Table, 38 Inch Platform Width, 6.125 - 42.125 Inch Height | CG6AZW CPT-036-0020-SF2000 lbs.30"17 1/2"30"17 1/2"1-
RFQ
AUTOQUIP CPT-036-0020 Scissor Lift Table, 38 Inch Platform Width, 6.125 - 42.125 Inch Height | CG6AZX CPT-036-00202000 lbs.41 1/2"17 1/2"41 1/2"17 1/2"1-
RFQ
AUTOQUIP CPT-036-0040-SF Scissor Lift Table, 44 Inch Platform Width, 7 - 43 Inch Height, 4000 lbs Capacity | CG6AZY CPT-036-0040-SF4000 lbs.34.63"23"34.63"23"1-
RFQ
AUTOQUIP CPT-036-0040 Scissor Lift Table, 44 Inch Platform Width, 7 - 43 Inch Height, 4000 lbs Capacity | CG6AZZ CPT-036-00404000 lbs.47"23"47"23"1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTOQUIP CPT-048-0030 Scissor Lift Table, 44 Inch Platform Width, 7 - 55 Inch Height, 3000 lbs Capacity