Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER A04104.125.0450 Hex Head Cap Screw 1-1/4-7x4-1/2 Steel Grade 8 Yellow Zinc PK10 | AH8WDQ 39AE20

GRAINGER A04104.125.0450 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 4 1/2 In Lg., 25/32 In Head Ht., Rh, Gr. 8, 10 Pk

Item: AH8WDQ Model: A04104.125.0450Cross Ref: 39AE20
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/32"
Head TypeHex
Head Width1 7/8"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 3/4"
Overall Length4 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 9.2758
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.125.0250 Hex Cap Screw Grade 8 1-1/4-7 x 2-1/2 | AB8BEU 25CR22 U04104.125.0250Fully ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€9.94
APPROVED VENDOR U04104.125.0300 Hex Cap Screw Grade 8 1-1/4-7 x 3 | AB8BEV 25CR23 U04104.125.0300Fully ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€11.68
APPROVED VENDOR U04104.125.0350 Hex Cap Screw Grade 8 1-1/4-7 x 3-1/2 | AB8BEW 25CR24 U04104.125.0350Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€12.05
APPROVED VENDOR U04104.125.0400 Hex Cap Screw Grade 8 1-1/4-7 x 4 | AB8BEX 25CR25 U04104.125.0400Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€14.20
APPROVED VENDOR U04104.125.0450 Hex Cap Screw Grade 8 1-1/4-7 x 4-1/2 | AB8BEY 25CR26 U04104.125.0450Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€17.05
APPROVED VENDOR U04104.125.0500 Hex Cap Screw Grade 8 1-1/4-7 x 5 | AB8BEZ 25CR27 U04104.125.0500Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€14.40
APPROVED VENDOR U04104.125.0550 Hex Cap Screw Grade 8 1-1/4-7 x 5-1/2 | AB8BFA 25CR28 U04104.125.0550Partially ThreadedRight HandHexRockwell C33-C391 1/4"-7SteelYellow Zinc PlatedCoarse1€18.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER A04104.125.0450 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, Steel, 4 1/2 In Lg., 25/32 In Head Ht., Rh, Gr. 8, 10 Pk