AUTONICS E80H30-512-6-L-5-C Encoder Hollow Line Driver 5vdc 512 Ppr | AA3KJP 11M914

AUTONICS E80H30-512-6-L-5-C Encoder Hollow Line Driver 5vdc 512 Ppr

Item: AA3KJP Model: E80H30-512-6-L-5-CCross Ref: 11M914
In Stock

Get it by Thursday, Jun 12

€636.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncoder
Ambient Temp.-10°F to +70°F
Cable Entry LocationSide
Cable Length250 mm
Connection TypeRadial Cable
Depth50.5 mm
Input Voltage5V DC
InterfaceParallel
Ip RatingIP50
Max. Response Frequency200 kHz
Max. Rpm3600 RPM
Output+/- A, +/- B, +/- Z
Output TypeLine Driver
Overall Dia.80 mm
Pulses Per Revolution512
Relative Humidity35% rh to 85% rh
Shaft Dia.30 mm
Shaft TypeHollow
Overall Diameter80 mm

Shipping Info:

Ship weight (kg) 0.7
Ship height (cm)12.45
Ship length (cm)14.22
Ship width (cm)11.18
HS code8543704000
Country of OriginKR

Product Variants

ProductModelPulses Per RevolutionShaft TypeOutput TypeShaft Dia.Overall Dia.Cable Entry LocationCable LengthOutputPrice
AUTONICS E80H30-1024-6-L-5-C Encoder Hollow Line Driver 5vdc Diameter 30mm | AA3KJQ 11M915 E80H30-1024-6-L-5-C1024HollowLine Driver30 mm80 mmSide250 mm+/- A, +/- B, +/- Z€756.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTONICS E80H30-512-6-L-5-C Encoder Hollow Line Driver 5vdc 512 Ppr
€636.39 /unit