Flat Shipping

Flat Shipping at €24.99 + VAT

AUTONICS BW20-44P Area Sensor Pnp Metal 20mm 44 Beam | AC6DBF 32W316

AUTONICS BW20-44P Area Sensor Pnp Metal 20mm 44 Beam

Item: AC6DBF Model: BW20-44PCross Ref: 32W316
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,625.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Area Sensor
Beam Spacing20 mm
Cable Length300 mm
Circuit TypePnp Open Collector
Current Consumption80 mA
Depth22.6 mm
Housing MaterialAluminum
Light SourceInfrared LED
Max. Load Current100 mA
Max. Sensing Distance0.1m to 7m
Number Of Beams44
Operating Temp. Range-20°C to +60°C
Overall Height900 mm
Power Source12-24V DC
Protected Height880 mm
Response Time12 ms
Sensing Height880 mm
Sensing Range0.1m to 7m
Width28.6 mm

Shipping Info:

Ship weight (kg) 1.3905
Ship height (cm)12
Ship length (cm)112
Ship width (cm)7
HS code8541408000
Country of OriginKR

Product Details:

    • Current Consumption (80mA)
    • Max. Load Voltage (30VDC)

Product Variants

ProductModelCircuit TypeOverall HeightProtected HeightCable LengthMax. Sensing DistanceHousing MaterialBeam SpacingDepthPrice
AUTONICS BW20-40 Area Sensor Npn Metal 20mm 40 Beam | AC6DBC 32W313 BW20-40NPN Open Collector820 mm800 mm300 mm0.1m to 7mAluminum20 mm22.6 mm€3,993.81
AUTONICS BW20-40P Area Sensor Pnp Metal 20mm 40 Beam | AC6DBD 32W314 BW20-40PPnp Open Collector820 mm800 mm300 mm0.1m to 7mAluminum20 mm22.6 mm€3,993.81
AUTONICS BW20-44 Area Sensor Npn Metal 20mm 44 Beam | AC6DBE 32W315 BW20-44NPN Open Collector900 mm880 mm300 mm0.1m to 7mAluminum20 mm22.6 mm-
RFQ
AUTONICS BW20-48 Area Sensor Npn Metal 20mm 48 Beam | AC6DBG 32W317 BW20-48NPN Open Collector980 mm960 mm300 mm0.1m to 7mAluminum20 mm22.6 mm€4,742.38
AUTONICS BW20-48P Area Sensor Pnp Metal 20mm 48 Beam | AC6DBH 32W318 BW20-48PPnp Open Collector980 mm960 mm300 mm0.1m to 7mAluminum20 mm22.6 mm€4,742.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AUTONICS BW20-44P Area Sensor Pnp Metal 20mm 44 Beam
€4,625.04 /unit