Flat Shipping

Flat Shipping at €24.99 + VAT

ATP PU38-AY Tubing Polypropylene 3/8 Inch 150 Psi 100 Feet Yellow | AA9EWY 1CTG6

ATP PU38-AY Tubing Polypropylene 3/8 Inch 150 Psi 100 Feet Yellow

Item: AA9EWY Model: PU38-AYCross Ref: 1CTG6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure450 psi
ColorYellow
Inside Dia.1/4"
Length100 ft.
MaterialPolyurethane
Max. Pressure150 psi
Outside Dia.3/8"
Tolerance-0.004" to +0.004"
TypeStandard
Vacuum Rating28 in. hg
Wall Thickness0.062"
ApplicationAir, Lubricant, Water
AutoclavableNo
Bend Radius1"
ClarityOpaque
FeaturesFlexibility Over a Broad Temperature Range
Fitting CompatibilityBarbed, Compression, Push-to-Connect
FlexibilityFlexible
Flow ApplicationAir and Water Lines, Robotics, Car Wash, and Painting Equipment
For EnvironmentBroad Temperature
For Fluid TypeGas, Oil
HardnessShore A 98
Inside Diameter1/4"
Jacket MaterialNo Jacket
Material Trade NameSurethane
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-40°F
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.005"
Overall Length100 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityLubricants, Mineral Oil, Oil
ReinforcementNot Reinforced
Resistance PropertiesAbrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
StandardsNSF 51, NSF 61, ROHS COMPLIANT
Stripe ColorNo Stripe
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
HS code3917320050
Country of OriginUS

Product Variants

ProductModelColorOutside Dia.Inside Dia.Wall ThicknessBurst PressureToleranceVacuum RatingTemp. RangePrice
ATP 1CTG1 Tubing Polypropylene 3/8 Inch 150 Psi 100 Feet Red | AA9EWT 1CTG1Red3/8"1/4"0.062"450 psi-0.004" to +0.004"28 in. hg-€53.98
ATP PU38BR Tubing Polypropylene 3/8 Inch 150 Psi 250 Feet Red | AE4TKD 5MPV1 PU38BRRed3/8"1/4"0.062"450 psi-0.004" to +0.004"28 in. hg-40°F to +160°F€251.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP PU38-AY Tubing Polypropylene 3/8 Inch 150 Psi 100 Feet Yellow
€172.07 /unit