Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51044.050.0100 Shoulder Screw Hex 3/8-16 x 1 Inch - Pack Of 5 | AE4RPK 5MMN3

APPROVED VENDOR U51044.050.0100 Shoulder Screw, 3/8 In - 16 Thread Size, 1 In Shoulder Lg., 5/16 In Head Ht., 3/4 In Head Dia., 90000 psi Min. TS, 5 Pk

Item: AE4RPK Model: U51044.050.0100Cross Ref: 5MMN3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 3A
Drive Size1/4"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B65
Head Dia.3/4"
Head Height5/16"
Head TextureKnurled
MaterialStainless Steel
Min. Tensile Strength90000 psi
Shoulder Dia.1/2"
Shoulder Length1"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length5/8"
Thread Size3/8"-16
TypePrecision
Dimensional StandardsASME B18.3
Display Qty5
Head Diameter3/4"
Head TypeStandard
Heat TreatmentNo Heat Treatment
Material Grade/class18-8
Maximum Head Height0.312"
Maximum TemperatureNot Rated
Minimum Head Height0.302"
Minimum TemperatureNot Rated
Minimum Yield StrengthNot Rated
Precision ScrewNo
Proof LoadNot Rated
Resistance PropertiesCorrosion Resistant
Rockwell HardnessNot Rated
Shear StrengthNot Rated
Shoulder Diameter1/2"
Shoulder Diameter Tolerance0.1915" to 0"
Tensile StrengthNot Rated
Thread DirectionRight Hand
Thread Fit3A
Thread LockingNo
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.275
Ship height (cm)2.29
Ship length (cm)10.16
Ship width (cm)6.35
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U51044.031.0025 Shoulder Screw Hex 1/4-20 x 1/4 Inch - Pack Of 5 | AE4RNR 5MMK6 U51044.031.00251/4"-201/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.92
APPROVED VENDOR U51044.031.0031 Shoulder Screw Hex 1/4-20 x 5/16 Inch - Pack Of 5 | AE4RNT 5MMK7 U51044.031.00311/4"-205/16"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.75
APPROVED VENDOR U51044.031.0037 Shoulder Screw Hex 1/4-20 x 3/8 Inch - Pack Of 5 | AE4RNU 5MMK8 U51044.031.00371/4"-203/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€35.41
APPROVED VENDOR U51044.031.0050 Shoulder Screw Hex 1/4-20 x 1/2 Inch - Pack Of 5 | AE4RNV 5MMK9 U51044.031.00501/4"-201/2"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.96
APPROVED VENDOR U51044.031.0062 Shoulder Screw Hex 1/4-20 x 5/8 Inch - Pack Of 5 | AE4RNW 5MML0 U51044.031.00621/4"-205/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€6.67
APPROVED VENDOR U51044.031.0075 Shoulder Screw Hex 1/4-20 x 3/4 Inch - Pack Of 5 | AE4RNX 5MML1 U51044.031.00751/4"-203/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€30.61
APPROVED VENDOR U51044.037.0031 Shoulder Screw Hex 5/16-18 x 5/16 Inch - Pack Of 5 | AE4RPC 5MML6 U51044.037.00315/16"-185/16"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51044.050.0100 Shoulder Screw, 3/8 In - 16 Thread Size, 1 In Shoulder Lg., 5/16 In Head Ht., 3/4 In Head Dia., 90000 psi Min. TS, 5 Pk
€91.02 /unit