Flat Shipping

Flat Shipping at €24.99 + VAT

ATP 2MPS-532-05-01 Poly Tubing Spiral Outer Diameter 5/32 Inch 9 1/2 In | AD7GXP 4EHN3

ATP 2MPS-532-05-01 Poly Tubing Spiral Outer Diameter 5/32 Inch 9 1/2 In

Item: AD7GXP Model: 2MPS-532-05-01Cross Ref: 4EHN3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Burst Pressure420 psi
ColorBlack, Blue
Inside Dia.0.094"
Length9 1/2"
MaterialPolyurethane
Max. Pressure140 psi
Outside Dia.0.156"
Temp. Range-68°F to +140°F
Tolerance-0.004" to +0.004"
TypeBonded, Spiral
Vacuum Rating28 in. hg
Wall Thickness0.031"
ApplicationGas
AutoclavableNo
BondingBonded Spiral
FeaturesMultiple Bore Bonded Spiral
Fitting CompatibilityBarbed, Compression, Push-to-Connect
For Fluid TypeGas, Liquid, Oil
HardnessShore A 98
Industry ApplicationOEM
Material Trade NameSurethane
Maximum Operating Pressure240 psi @ 75°F
Maximum Operating Temperature160°F
Maximum Vacuum Pressure28 in. hg
Minimum Operating Temperature-40°F
Number Of Tubes2
Overall Tubing Length9.5"
Resistance PropertiesAbrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
StandardsNSF 51, NSF 61, ROHS COMPLIANT
Tail Length4"
Tube A ClarityOpaque
Tube A ColorBlack
Tube A Inside Diameter3/32"
Tube A Outside Diameter5/32"
Tube A Wall Thickness0.031"
Tube B ClaritySemi-Clear
Tube B ColorBlue
Tube B Inside Diameter3/32"
Tube B Outside Diameter5/32"
Tube B Wall Thickness0.031"
Tube FormCoil
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code3917320020
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorHardnessBurst PressureToleranceVacuum RatingPrice
ATP 2MPS-532-10-01 Poly Tubing Spiral Outer Diameter 5/32 Inch 11 1/8 In | AD7GXQ 4EHN4 2MPS-532-10-010.156"0.094"0.031"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€20.65
ATP 2MPS-532-20-01 Poly Tubing Spiral Outer Diameter 5/32 Inch 14 1/4 In | AD7GXR 4EHN5 2MPS-532-20-010.156"0.094"0.031"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€25.51
ATP 2MPS-532-40-01 Poly Tubing Spiral Outer Diameter 5/32 Inch 20 5/8 In | AD7GXT 4EHN6 2MPS-532-40-010.156"0.094"0.031"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€27.24
ATP 2MPS-14-05-01 Poly Tubing Spiral Outer Diameter 1/4 Inch 10 1/2 In | AD7GXU 4EHN7 2MPS-14-05-011/4"0.156"0.047"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€26.86
ATP 2MPS-14-10-01 Poly Tubing Spiral Outer Diameter 1/4 Inch 13 In | AD7GXV 4EHN8 2MPS-14-10-011/4"0.156"0.047"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€25.70
ATP 2MPS-14-20-01 Poly Tubing Spiral Outer Diameter 1/4 Inch 18 In | AD7GXW 4EHN9 2MPS-14-20-011/4"0.156"0.047"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€32.60
ATP 2MPS-14-40-01 Poly Tubing Spiral Outer Diameter 1/4 Inch 28 In | AD7GXX 4EHP1 2MPS-14-40-011/4"0.156"0.047"Black, Blue-420 psi-0.004" to +0.004"28 in. hg€49.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATP 2MPS-532-05-01 Poly Tubing Spiral Outer Diameter 5/32 Inch 9 1/2 In
€23.62 /unit