ATLAS COPCO 8411021630 LZB22-L-AV022-11 Vane Air Motor, 0.36 hp Max output, 960 rpm Max Speed, 2 ft-lb Max Torque

Item: DZ7CCC Model: 8411021630Cross Ref: LZB22-L-AV022-11
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemVane Air Motor
Air Consumption At Max Output13.8 CFM
AtexYes
Atex Code DustEX II 2 D EX H IIIC T85°C DB
Atex Code GasEX II 2 G EX H IIC T6 GB
Atex Max Temperature85°C
Built In BrakeNo
External Parts FinishHardened
External Parts MaterialAluminum, Steel
Free Speed2100 RPM
Ingress Protection RatingIP66
Inlet Hose Size0.3"
Max Ambient Temperature40°C
Max Output0.36 hp
Max Working Pressure101 psig
Min Starting Torque2.3 lbs.-ft.
Outlet Hose Size0.4"
Rotation DirectionCounter Clockwise
Shaft Loading CodeB
Shaft TypeKeyed
Speed At Max Output960 RPM
Stall Torque4 lbs.-ft.
Torque At Max Output2 lbs.-ft.
Vane TypeLubrication Free

Shipping Info:

Ship weight (kg) 0.9135
Ship height (cm)34.9
Ship length (cm)10.59
Ship width (cm)8.31
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLAS COPCO 8411021630 LZB22-L-AV022-11 Vane Air Motor, 0.36 hp Max output, 960 rpm Max Speed, 2 ft-lb Max Torque