Flat Shipping

Flat Shipping at €24.99 + VAT

ATLANTIC BLOWERS AB-70008 Diffuser, Tube | CN8ZLH

ATLANTIC BLOWERS AB-70008 Diffuser, Tube

Item: CN8ZLH Model: AB-70008Cross Ref: 11M953
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiffuser
Active Membrane Dia.2 1/2"
Active Membrane MaterialEPDM
Active Surface Area101 sq. in.
Air Tubing Dia.3/4"
Bubble Size1 mm to 5 mm
Bubble TypeFine
Compatible Intake Pipe Size3/4"
Depth6 ft.
Diffuser Frame MaterialPVC
Diffuser Height1 2/5"
Diffuser TypeDiffuser Tube
Discharge TypeDisc
Display Qty1
Display Sell UomEA
FeaturesQuick And Efficient Membrane Replacements
Flow Interference Size12 1/2"
Flow Rate1 CFM
For Media TypeFiltered Water, Oxygen, Wastewater
Intake Size3/4"
Intake TypeNPT
Max. Air Flow Rate6 SCFM
Min. Air Flow Rate1.8 SCFM
Min. Depth6"
Mounting MaterialPolypropylene
Number Of Air Tubing Rolls0
Number Of Compressors1
Number Of Diffusers1
Pump Height2 3/5"
Pump Width2 3/5"
Tube Dia.3/4"
Volume Mixed Per Hour8.1 gal.
Active Membrane Diameter2.5"
Air Flow Rate (minimum)1.8 SCFM
Air Tubing Diameter3/4"
Compatible With Media TypeFiltered Water, Oxygen, Wastewater
Manufacturer Warranty Length1 yr.
Maximum Air Flow Rate6 SCFM
Minimum Depth Required6"
Mount MaterialPolypropylene
Tubing Diameter3/4"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelActive Surface AreaBubble SizeBubble TypeDiffuser Frame MaterialDiffuser TypeMax. Air Flow RateMin. Air Flow RateAir Tubing Dia.Price
ATLANTIC BLOWERS AB-70006 Diffuser, Disc | CN8ZKY AB-70006101 sq. in.1 mm to 3 mmFinePolypropyleneDiffuser Disc10 SCFM1 SCFM3/4"€57.28
ATLANTIC BLOWERS AB-70002 Diffuser, Disc | CN8ZKZ AB-7000228 sq. in.9 mm to 12 mmCoarsePolypropyleneDiffuser Disc10 SCFM1.5 SCFM1/2"€15.32
ATLANTIC BLOWERS AB-70004 Diffuser, Disc | CN8ZLA AB-7000432 sq. in.6 mm to 10 mmMediumPolypropyleneDiffuser Disc10 SCFM2 SCFM3/8"€14.36
ATLANTIC BLOWERS AB-70017 Diffuser, Disc | CN8ZLB AB-7001732 sq. in.6 mm to 10 mmMediumPolypropyleneDiffuser Disc12 SCFM2 SCFM3/4"€14.28
ATLANTIC BLOWERS AB-70007 Diffuser, Disc | CN8ZLC AB-70007121 sq. in.1 mm to 3 mmFinePolypropyleneDiffuser Disc20 SCFM2 SCFM3/4"€67.80
ATLANTIC BLOWERS AB-70001 Diffuser, Disc | CN8ZLD AB-7000128 sq. in.6 mm to 10 mmMediumPolypropyleneDiffuser Disc7 SCFM1 SCFM1/2"€16.12
ATLANTIC BLOWERS AB-70010 Diffuser, Tube | CN8ZLE AB-70010122 sq. in.1 mm to 5 mmFinePVCDiffuser Tube13 SCFM2 SCFM3/4"€58.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ATLANTIC BLOWERS AB-70008 Diffuser, Tube
€58.13 /unit